Apply to be a TradeMaster!
Main product image of 2-1/2" Liquid Filled Pressure Gauge w/ Lower Mount (0-60 psi)
Magnifying glass
Hover image to zoom

2-1/2" Liquid Filled Pressure Gauge w/ Lower Mount (0-60 psi)

Brand:
Boshart
SKU:
PG25-60-GNL
Rating:
(3)
Q&A:
(0)
2-1/2" Liquid Filled Pressure Gauge w/ Lower Mount (0-60 psi)
Magnifying glass
Hover image to zoom
$10.70 each
In Stock
In Stock
Get 46 Tomorrow, Sep 22
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Connection Type
1/4" NPT Connection
Product Highlight: Thread Type
Male Thread Type
Product Highlight: Min Pressure (PSI)
0 PSI
Product Highlight: Max Pressure (PSI)
60 MAX PSI
Product Highlight: Mount
Bottom

Description

2-1/2" Liquid Filled Pressure Gauge w/ Lower Mount (0-60 psi)

Ideal for pumps, compressors, hydraulic presses, machinery, pneumatic equipment and motors in difficult environments.

Product Features
  • Liquid filled
  • Not for use with oxygen
  • Lead free solder, bourdon tube and socket
  • Application: Where vibration or pressure pulsation occur
  • Accuracy: 1.5% full scale value
  • Operating Temperatures: Ambient: -4F - 140F (-20C - 60C) / Media: Max. 140F (60C)
  • Stainless steel case
  • Polycarbonate lens
  • Bourdon tube design
  • 1/4" MPT brass lower mount connection
  • Specially designed for potable H2O systems, these gauges are ideal for the measurement of system pressure

Specs

Dial Size:

2-1/2"

Connection Type:

1/4" NPT

Thread Type:

Male

Min Pressure (PSI):

0

Max Pressure (PSI):

60

Increments (psi):

1

Measures:

Pressure

Mount:

Bottom

Type:

Liquid Filled

Accuracy:

± 1.5%

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Product Reviews

4.67 out of 3 reviews
100% would recommend this product
4.67
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
33%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

I am buying this exact item again.

field testing is on going. Solid and robust Stainless Steel body.
RPM
Reno NV
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

High quality, gauge is robust.

Testing gauge for suitability. full review is premature.
RPM
Reno NV
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect! Great quality!

I'm using this for my pool filter pumps. Much better quality than the crummy (but expensive) junk the manufacturer sells. Also a better price.
Steven
Carrollton GA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy