Apply to be a TradeMaster!
Main product image of 2-1/2" Liquid Filled Pressure Gauge w/ Lower Mount (0-100 psi)
Magnifying glass
Hover image to zoom

2-1/2" Liquid Filled Pressure Gauge w/ Lower Mount (0-100 psi)

Brand:
Boshart
SKU:
PG25-100-GNL
Rating:
(8)
Q&A:
(0)
2-1/2" Liquid Filled Pressure Gauge w/ Lower Mount (0-100 psi)
Magnifying glass
Hover image to zoom
$13.96 each
In Stock
In Stock
Get 187 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Temp (F)
140°F Max Temp
Product Highlight: Connection Size
1/4" Connection
Product Highlight: Min Temp (F)
-4°F Min Temp
Product Highlight: Connection Type
1/4" NPT Connection
Product Highlight: Thread Type
Male Thread Type
Product Highlight: Max Pressure (PSI)
100 MAX PSI

Description

–
Ideal for pumps, compressors, hydraulic presses, machinery, pneumatic equipment and motors in difficult environments.

Features:
  • Liquid filled
  • Not for use with oxygen
  • Lead free solder, bourdon tube and socket
  • Application: Where vibration or pressure pulsation occur
  • Accuracy: 1.5% full scale value
  • Operating Temperatures: Ambient: -4F - 140F (-20C - 60C) / Media: Max. 140F (60C)
  • Stainless steel case
  • Polycarbonate lens
  • Bourdon tube design
  • 1/4" MPT brass lower mount connection
  • Specially designed for potable H2O systems, these gauges are ideal for the measurement of system pressure

Specs

–
Max Temp (F):

140°F

Connection Size:

1/4"

Min Temp (F):

-4°F

Dial Size:

2-1/2"

Connection Type:

1/4" NPT

Thread Type:

Male

Max Pressure (PSI):

100

Min Pressure (PSI):

0

Increments (psi):

1

Measures:

Pressure

Mount:

Bottom

Type:

Liquid Filled

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Dial Size
Connection Type
Max Pressure (PSI)
Measures
Mount
CURRENT ITEM
Product Image of 2-1/2" Liquid Filled Pressure Gauge w/ Lower Mount (0-100 psi)
2-1/2" Liquid Filled Pressure Gauge w/ Lower Mount (0-100 psi)
SKU: PG25-100-GNL
(8)
2-1/2"
1/4" NPT
100
Pressure
Bottom
2-1/2"
1/4" NPT
100
Pressure
Bottom

You May Also Need

Water Pump Pressure Switch, 40/60 PSI, DPST
SKU: 9013FYG2J24
Telemecanique (Square D)

Product Reviews

5 out of 8 reviews
100% would recommend this product
5
out of 8 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-8 of 8 reviews

Good quality

Works well, and good quality. Replaced old well pressure gauge with liquid filled since i run alot of water continuously figured liquid filled would hold up better with frequent cycling. Face was 2.5inch compared to old one with 2inch so needed to rotate pressure switch becase was too close, something to think about so you have clearance to rotate and tighten properly. Make sure to trim rubber top piece for accurate readings
Eri
Perkasie
3 months ago
Was this review helpful to you?

i would buy it again

Well made and works good
Northernhauler
maine
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Beautiful and quality gauges

Very nice quality and a good value versus the higher price and lower quality gauges at the big box store. I appreciate the selection at SupplyHouse.
CWahl
Hershey, pa
5 years ago
Was this review helpful to you?

Quick delivery

Great product, quick delivery.
Geardawg
Spring Branch, tx
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Love it

I use this gauge with a hose bib fitting as my go to when I need to check customers water pressure on the house or boiler. Works great as long as I remember to take it back off when I am done and not leave it on the job!
GuitarDad
Milford CT
6 years ago
Was this review helpful to you?

I use these gages on my domestic water well setup

A quality product with an easy to read dial face. I installed these gages at the well head and on my pressurized storage tank. They are easy to read and simple to install. Installed by attaching with a pipe union, the gage is easily rotated for optimum viewing with out the risk of over tightening the threads.
Rusty
Tucson, AZ
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works

Works fine, I have to assume it's as accurate as it's supposed to be
djc
Upstate NY
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great guage

Application: used as a gauge on water well. Very accurate on the cut-in and cut-out pressures. Very good price.
Mr. P
Surrpise, Az
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy