Apply to be a TradeMaster!
Main product image of 1" 304 Stainless Steel Expansion PEX Female Adapter
Magnifying glass
Hover image to zoom

1" 304 Stainless Steel Expansion PEX Female Adapter

Brand:
Boshart
SKU:
SSCEP-FA10
Rating:
(2)
Q&A:
(0)
1" 304 Stainless Steel Expansion PEX Female Adapter
Magnifying glass
Hover image to zoom
$10.20 each
BOX UP & SAVE 8%
$234.50 box of 25
$9.38 each
In Stock
In Stock
Get 84 Wed, Nov 18
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Material
Stainless Steel
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Standards Met
CUPC , NSF 372, ASTM F1960, NSF 61, CSA B137.5 Standards Met
Product Highlight: Thread Type
Female Thread Type
Product Highlight: Lead Free
Yes

Description

–

Boshart's Stainless Steel Cold Expansion PEX fittings are great for all PEX applications. They are premium quality and durable. Featuring high corrosion resistance, and are ideal for areas with high acidity and anywhere water quality is an issue.



Specifications:


  • For use with ASTM F1960 PEX cold & hot water distribution systems
  • Size: 1"
  • For use with PEX-A tubing utilizing a expansion PEX system
  • Maximum Pressure Rating: 200 PSI
  • Temperature Range: Up to 400F (204C)

Specs

–
Standards Met:

CUPC

NSF 372

ASTM F1960

NSF 61

CSA B137.5

Thread Type:

Female

Size:

1"

Material:

Stainless Steel

PEX Size:

1"

Tubing Compatibility:

PEX

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Product Reviews

4.5 out of 2 reviews
100% would recommend this product
4.5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

awesome quality

easy to use + its stainless bam epic product!
Mr. doit
CA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

OK

I had trouble getting the threads to seal. Note that the female adapter was also by Boshart. On third attempt I used heavy teflon tape (formulated for stainless steel) and lots of pipe dope. Wrapped threads from top to bottom (leaving 1 to 2 threads exposed) back to top. As insurance I added rubber washer in female mating fitting so male fitting would bottom out on washer. Made sure I didn't over-tighten threads. Seems to be holding. I have much fewer problems sealing brass fittings. Luckily I could twist this fitting with 1" Uponor pex pipe attached quite a bit without leaks at that connection. I found the smaller stainless steel fittings to be less problematic.
sk11
New Jersey
2 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy