Apply to be a TradeMaster!
Main product image of 1/2" 304 Stainless Steel Expansion PEX Plug
Magnifying glass
Hover image to zoom

1/2" 304 Stainless Steel Expansion PEX Plug

Brand:
Boshart
SKU:
SSCEP-P05
Rating:
(0)
Q&A:
(0)
1/2" 304 Stainless Steel Expansion PEX Plug
Magnifying glass
Hover image to zoom
$2.09 each
BOX UP & SAVE 8%
$48.00 box of 25
$1.92 each
In Stock
In Stock
Get 5 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Stainless Steel
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Standards Met
NSF 61, CSA B137.5, ASTM F1960, CUPC , NSF 372 Standards Met
Product Highlight: Lead Free
Yes

Description

–
Boshart’s Stainless Steel Cold Expansion PEX fittings are great for all PEX applications. They are premium quality and durable. Featuring high corrosion resistance, and are ideal for areas with high acidity and anywhere water quality is an issue.

Specifications
  • For use with ASTM F1960 PEX cold & hot water distribution systems
  • Size: 1/2"
  • Connection Type: CE PEX
  • Maximum Pressure Rating: 200 PSI
  • Temperature Range: Up to 400°F (204°C)

Specs

–
Material:

Stainless Steel

PEX Size:

1/2"

Size:

1/2"

Standards Met:

NSF 61

CSA B137.5

ASTM F1960

CUPC

NSF 372

Tubing Compatibility:

PEX

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy