Apply to be a TradeMaster!
Main product image of 1/2" 304 Stainless Steel Expansion PEX x 1/2" Polybutylene Coupling
Magnifying glass
Hover image to zoom

1/2" 304 Stainless Steel Expansion PEX x 1/2" Polybutylene Coupling

Brand:
Boshart
SKU:
SSCEP-PBCK05
Rating:
(0)
Q&A:
(0)
1/2" 304 Stainless Steel Expansion PEX x 1/2" Polybutylene Coupling
Magnifying glass
Hover image to zoom
$5.04 each
BOX UP & SAVE 8%
$115.50 box of 25
$4.62 each
In Stock
In Stock
Get 9 Wed, Nov 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Stainless Steel
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Standards Met
CSA B137.5, NSF 372, NSF 61, ASTM F1960, CUPC Standards Met
Product Highlight: Connection Type
Expansion PEX x PB Connection
Product Highlight: Lead Free
Yes

Description

–


Boshart's Stainless Steel PEX Crimp fittings are great for all PEX applications. They are premium quality and durable. Featuring high corrosion resistance, and are ideal for areas with high acidity and anywhere water quality is an issue.


Transitions from Polybutylene pipe PB2110 to PEX. Kit includes one coupling and two copper crimp rings.


Specifications:

  • Size 1/2"
  • Fitting Type: Transition Coupling
  • Connection Type: Crimp PEX
  • Primary Material: 304 Stainless Steel
  • Temperature Range: Up to 400_F (204C)
  • Maximum Pressure Rating: 200 PSI

Specs

–
Connection Type:

Expansion PEX x PB

Size:

1/2"

Material:

Stainless Steel

PEX Size:

1/2"

Standards Met:

CSA B137.5

NSF 372

NSF 61

ASTM F1960

CUPC

Tubing Compatibility:

PEX

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy