Apply to be a TradeMaster!
Main product image of 1-1/4" Stainless Steel Insert Coupling
Magnifying glass
Hover image to zoom

1-1/4" Stainless Steel Insert Coupling

Brand:
Boshart
SKU:
CSS-125
Rating:
(2)
Q&A:
(0)
1-1/4" Stainless Steel Insert Coupling
Magnifying glass
Hover image to zoom
$11.42 each
BOX UP & SAVE 14%
$195.80 box of 20
$9.79 each
In Stock
In Stock
Get 145 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: Size
1-1/4"
Product Highlight: Length (Inches)
3-7/8" Length
Product Highlight: Lead Free
Yes

Description

–

1-1/4" Stainless Steel Insert Coupling

Specs

–
Application:

Plumbing

Material:

Stainless Steel

Size:

1-1/4"

Length (Inches):

3-7/8"

Product Type:

Coupling

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I would buy this product again

This was a barbed stainless pipe fitting put to use in a submersible well assembly. Worked perfectly as intended.
Moe
Alabama
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy yhis again

Product delivered fast and as advertised
Dan
Maine
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy