Apply to be a TradeMaster!
Main product image of 3/4" CTS 304 Stainless Steel Push-Fit Tee (Lead Free)
Magnifying glass
Hover image to zoom

3/4" CTS 304 Stainless Steel Push-Fit Tee (Lead Free)

Brand:
Boshart
SKU:
SSPF-T07
Rating:
(0)
Q&A:
(0)
3/4" CTS 304 Stainless Steel Push-Fit Tee (Lead Free)
Magnifying glass
Hover image to zoom
$14.67 each
BOX UP & SAVE 10%
$79.20 box of 6
$13.20 each
In Stock
In Stock
Get 3 Tue, Nov 10
Size: 
3/4"
3/4" x 1/2" x 3/4"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Fitting System Compatibility
Push Fit
Product Highlight: Max Pressure (PSI)
300 MAX PSI
Product Highlight: Standards Met
ANSI 372, ANSI 61, NSF 372, NSF 61 Standards Met
Product Highlight: Material
Stainless Steel
Product Highlight: Lead Free
Yes

Description

–
Features:
  • Designed for use on copper, CPVC, PEX, PE-RT & HDPE piping in plumbing hydronic heating systems.
  • Approved for use in both behind the wall and underground applications. Fittings must be properly wrapped to prevent corrosion in underground applications.*
  • Suitable for potable and non-potable water applications.
  • Eliminates the need for soldering, crimping or solvent welding.
  • Ideal for wet, hazardous, and dry repairs in hard to access locations or where open flame could be a fire hazard for soldering.
  • Plastic Disconnect Clip is used to release the gripper ring, making for easy disconnection.
  • Fittings are supplied complete with stiffeners for PEX, PE-RT & HDPE pipe installed in the fitting. Can easily be removed for copper installations.

*It is recommended that a continuous length of PEX pipe without any fittings/connections be used for below ground or a cement slab installation. Best practice is to have the termination fittings on each end of PEX above ground. When direct burial of a fitting cannot be avoided, the fitting must be properly wrapped with a silicone wrap to avoid corrosion due to aggressive soil conditions. Failure to properly wrap the fitting will void the manufacturer's warranty.

Specifications:
  • Size: 3/4"
  • Fitting Type: Push-Fit Tee
  • Connection Type: CTS
  • Material: 304 Stainless Steel
  • Temperature Range: Up to 200°F (93°C)
  • Maximum Pressure Rating: 300 PSI

Specs

–
Connection Method:

CTS

Fitting System Compatibility:

Push Fit

Application:

Heating

Plumbing

Size:

3/4"

Standards Met:

ANSI 372

ANSI 61

NSF 372

NSF 61

Max Pressure (PSI):

300

Material:

Stainless Steel

Max Water Temp (°F):

200°F

Lead Free:

Yes

PEX Size:

3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy