Apply to be a TradeMaster!
Main product image of 1/2" MPT Black PVC Well Seal Air Vent
Magnifying glass
Hover image to zoom

1/2" MPT Black PVC Well Seal Air Vent

Brand:
Boshart
SKU:
WS-V05
Rating:
(2)
Q&A:
(1)
1/2" MPT Black PVC Well Seal Air Vent
Magnifying glass
Hover image to zoom
$2.02 each
In Stock
In Stock
Get 64 Tomorrow, Nov 6
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
PVC

Description

–

The 1/2" MPT Black PVC Well Seal Air Vent is an accessory for well seals. The air vent is screwed onto the well seal for water well ventilation. This vent  have four 0.04" slits on each side.

Specs

–
Size:

1/2"

Material:

PVC

Product Type:

Well Seal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Just Right

Great online retailer, if they sold groceries I'd buy from them.
Dee
Raleigh, NC
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy it again if I need one.

Yes l installed it on my well head.
I don't have a nickname
Thomasville nc
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Is this the vented version that has slits in it to let the well vent and air enter during drawdown? The photos don't show the vents, but the model number referenced is one that does have the vents.

Asked by Nicholas 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi Nicholas. Yes, the WS-V05 has four 0.04" slits on each side.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy