Apply to be a TradeMaster!
Main product image of 1" Stainless Steel Male Insert Adapter - Extra Long
Magnifying glass
Hover image to zoom

1" Stainless Steel Male Insert Adapter - Extra Long

Brand:
Boshart
SKU:
SSMAXL-100
Rating:
(4)
Q&A:
(0)
1" Stainless Steel Male Insert Adapter - Extra Long
Magnifying glass
Hover image to zoom
$19.90 each
BOX UP & SAVE 14%
$341.00 box of 20
$17.05 each
In Stock
In Stock
Get 39 Tomorrow, Nov 6
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: Size
1"
Product Highlight: Connection Type
MNPT x Insert Connection
Product Highlight: Lead Free
Yes

Specs

–
Product Type:

Male Adapter

Application:

Plumbing

Material:

Stainless Steel

Size:

1"

Connection Type:

MNPT x Insert

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1-1/4" MPT x 1" Stainless Steel Male Insert Adapter - Extra Long
SKU: SSMAXL-125-100
Boshart

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Great connector

Are used a little bit of heat to get this into the ABS pipe. Once it's in there it's not coming out because the ridges grab wonderfully.
Bob
Panama City
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit for 1" poly tubing

Perfect, as described
Mudfy
Louisiana
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I recommend this product

Perfect for connecting to black plastic water line from a submersible pump and not have to worry about it ever breaking, rusting, or corrosion due to acid water.
Trademaster
Greenville, WV
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again

Worked great
TJ
New Hampshire
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy