Apply to be a TradeMaster!
Aluminum Anode Rod w/ 2" nipple 15-7/8", .625
Aluminum Anode Rod w/ 2" nipple 15-7/8", .625
224-32999-23 has been discontinued
Discontinued August 16, 2024
This product was discontinued by the manufacturer.
Direct Replacement:
Aluminum Anode Rod w/ 2" Nipple 15-7/8", .625, 415-32999-23
SKU:415-32999-23
(0)
Out of Stock
Out of Stock
Get it Mon, Nov 2 - Mon, Nov 9
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Length (Inches)
15-7/8" Length
Product Highlight: Material
Aluminum

Description

–
Note: Length may vary by 1" - 2"

Anode Rod

Specs

–
Application:

Replacement Part

Length (Inches):

15-7/8"

Material:

Aluminum

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.82 out of 11 reviews
100% would recommend this product
4.82
out of 11 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
91%
4 star
0%
3 star
9%
2 star
0%
1 star
0%
WRITE A REVIEW

Most Liked Positive Review

Aluminum Anode

Great help in identifying and locating the correct parts. Both items delivered before target date. Prices are competitive.
VS

Most Liked Negative Review

Works fine

Bought this for a Whirlpool heater that did not originally have a hot port rod. Obviously it was designed for a Bradford-White so not surprised that it didn't fit without modification. The plastic housing at the top of the rod would not go through the hot side opening. I had to grind the diameter down quite a bit but it seems to work fine.
Showing 1-10 of 11 reviews

Anode replacement

Worked great - perfect fit. Water heater rotten egg smell is gone from my well water
Eric
East Troy, WI
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Aluminum Anode Rod w/ 2.5" nipple, 30-1/2", .625

It arrived on time and was as advertised.
DanK
Cleveland oh
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I am a repeat customer and satisfied with the product

This item lasts as long as to be expected.
The Mechanic
S.E. Pennsylvania
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Aluminum Anode

Folks were great in helping me find the correct part and really fast delivery.
Bob
West Chester PA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fit perfectly and showed up sooner than expected

Fast shipping and solved my issue.
Chris
Wa
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Perfect fit
Guzzy
Lapeer mich
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Aluminum Anode

Great help in identifying and locating the correct parts. Both items delivered before target date. Prices are competitive.
Bob
West Chester Pa
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Anode rod

Quick,easy ordering great place to shop online
Jr
Upstate NY
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works fine

Bought this for a Whirlpool heater that did not originally have a hot port rod. Obviously it was designed for a Bradford-White so not surprised that it didn't fit without modification. The plastic housing at the top of the rod would not go through the hot side opening. I had to grind the diameter down quite a bit but it seems to work fine.
jm
Durham. NC
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Helpful Customer Service

I provided the Model Number and Serial Number and they took care of the rest.
DC
Lebanon, CT
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?