Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
Plumbing Supplies
Water Heater Parts
Bradford White Water Heater Parts
Bradford White Water Heater Anode Rods
Aluminum Anode Rod w/ Heat Trap, 12-3/4", .675
Brand:
Bradford White
SKU:
224-38508-08
Rating:
(0)
Q&A:
(0)
224-38508-08 has been discontinued
Discontinued September 25, 2023
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Direct Replacement:
Aluminum Anode Rod w/ Heat Trap, 12-3/4", .675, 415-38508-08
Brand:
Bradford White
SKU:
415-38508-08
(0)
Backorder
Get it
Tue, Nov 17 - Wed, Dec 16
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
12-3/4" Length
Aluminum
Description
–
Note: Bradford White uses two part numbers to fill orders for this SKU. The alternative SKU is (415-38508-08). Both products are identical with no differences other than the part number.
Note: Length may vary by 1" - 2"
Anode Rod
Specs
–
Application:
Replacement Part
Length (Inches):
12-3/4"
Material:
Aluminum
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–5:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video