Shop Bradford White
Main product image of 32" Long Dip Tube w/ 2" Nipple
Magnifying glass
Hover image to zoom

32" Long Dip Tube w/ 2" Nipple

SKU:
229-51230-03
Rating:
(2)
Q&A:
(0)
32" Long Dip Tube w/ 2" Nipple
Magnifying glass
Hover image to zoom
229-51230-03 has been discontinued
Discontinued August 21, 2024
This product was discontinued by the manufacturer.
Direct Replacement:
Diptube: Hydrojet, Cold Water Inlet PEX (3/4" NPT x 2" Nipple x 32" Overall Length), 415-51230-03
SKU:415-51230-03
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Length (Inches)
32" Length

Description

Water Heater Dip Tube

Specs

Length (Inches):

32"

Nipple:

2"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Thurs

You May Also Need

Product Reviews

3.5 out of 2 reviews
50% would recommend this product
3.5
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
50%
3 star
50%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Would NOT buy again

The tube is razor thin, not nearly as thick as OEM. I am skeptical that it will hold up over time. Due to time constraints, I decided to use it and not shop for another. Given more time, I would've returned this one and bought a more durable one made of pex.
DREW
PA
7 years ago
Was this review helpful to you?

Back up

I didn't need it but will keep it as back up. My water heater didn't need dip tube replacement for now.
Ray
Houston, TX
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?