Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
Plumbing Supplies
Water Heater Parts
Bradford White Water Heater Parts
Blower Parts
Temperature Switch Kit for Jakel Blower MITW & MIITW (2 Pack)
Brand:
Bradford White
SKU:
265-45865-00
Rating:
(1)
Q&A:
(0)
265-45865-00 has been discontinued
Discontinued August 16, 2024
This product was discontinued by the manufacturer.
This item replaces:
239-45865-00
Will this part work with my unit?
Click to see if this part is compatible with your unit.
Direct Replacement:
Temperature Switch Kit for Jakel Blower MITW & MIITW (2 Pack), 415-45865-00
Brand:
Bradford White
SKU:
415-45865-00
(0)
Out of Stock
Get it
Tue, Nov 17 - Tue, Nov 24
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
MITW Series, MIITW Series
Description
–
This Temperature Switch Jakel Blower is used with MITW Series and MIITW Series.
Specs
–
Used With:
MITW Series
MIITW Series
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Product Reviews
5
out of 1 review
100%
would recommend this product
5
out of 1 Review
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-1
of
1
reviews
Sort: Most Recent
i would buy from this supplier again
service was fast
bruce
ohhio
7 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
×
Video