Shop Bradford White
Main product image of Heating Element Kit, 2 Elements (208V/3500W & 240V/4500W)
Magnifying glass
Hover image to zoom

Heating Element Kit, 2 Elements (208V/3500W & 240V/4500W)

SKU:
265-48642-00
Rating:
(37)
Q&A:
(5)
Heating Element Kit, 2 Elements (208V/3500W & 240V/4500W)
Magnifying glass
Hover image to zoom
265-48642-00 has been discontinued
Discontinued May 19, 2022
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Direct Replacement:
Heating Element Kit, 2 Elements (240V/4500W), 415-48642-00 (Pack of 2)
SKU:415-48642-00
(38)
Order by today, receive 120 by Monday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Wattage
4500, 3500 Watts
Product Highlight: Voltage
240v, 208V

Description

Kit includes 2 elements and 2 gaskets

Heating Element Kit, 2 Elements (208V/3500W & 240V/4500W)

Specs

Application:

Replacement Part

Wattage:

4500

3500

Voltage:

240v

208V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

4.92 out of 37 reviews
100% would recommend this product
4.92
out of 37 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
92%
4 star
8%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 37 reviews

Great service.

Great service. Worked like a charm.
Shelly
Louisville KY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

PERFECT

It fit and worked.
Mouchat
Oregon
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect item

Heating elements work great
mike
Andover, nj
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would by this product again, thanks

You guys were great. You replaced the damage water heater in a timely manage and sent replacement parts as well
Roger the golfer
Tampa Florida
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i would buy this again and will

great products and great customer service
summo
atlanta ga
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product was exactly as described. Fit was perfect.

Part fit great on my 30 yr old hot water heater.
Leshco industries
Virginia
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The right part as needed for my hot water heater.

The right part as needed for my hot water heater. It came the next, which was a surprise.
Al
New Market, Md
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great original product

Installed it myself. Works great.
Handy Hubby
Texas
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Customer Service

Spoke with customer service after receiving heating element which was different in size than original, They called me back and confirmed manufacturer changed element size and was ok to use.
Mike
CT
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast service, perfect fit.

Had to replace both water heater elements. Got them fast and got the job done quickly.
Johnbiker
Albany ny
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

5 Questions
5 Questions
ASK A QUESTION

Q: does the kit includes 2 heating elements and 2 gaskets?

Asked by wallie 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes this kit included two elements and two gaskets.

Was this review helpful to you?

Q: How do I know if it will fit my hot water tank? I have a Richmond 6em50-2 heater 4500

Asked by Jeff 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The only way to confirm that is to contact customer service with the full model and serial information on the water heater unit for assistance in selecting replacement parts. The phone number is 1-888-757-4774.

Was this review helpful to you?

Q: Just to be sure, one kit includes two (2) elements and gaskets?

Asked by scott 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

Yes, it does.

Was this review helpful to you?

Q: reviewer 1 notes "Make note of direction of elements with respect to electrical wire connections". What does this mean?

Asked by kevin 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

note which wires go where on the original so the replacement can be wired the same way.

Was this review helpful to you?

Q: Does this kit include new gaskets ?

Asked by Dad the repairman 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, this kit does include 1 gasket.

Was this review helpful to you?