Apply to be a TradeMaster!
Main product image of Gas Control Direct Replacement LP Gas, 415-52909-02
Magnifying glass
Hover image to zoom

Gas Control Direct Replacement LP Gas, 415-52909-02

SKU:
415-52909-02
Rating:
(6)
Q&A:
(0)
Gas Control Direct Replacement LP Gas, 415-52909-02
Magnifying glass
Hover image to zoom
$371.11 each
In Stock
In Stock
Get 13 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
  • Built Tough Cover: Designed to protect internal components during transport and installation.
  • Ergonomic Control Knob: Allows for precise temperature set point selection and ease of pilot lighting.
  • Easy-View LED Light: Visible from standing position.
  • Intelligent Diagnostics: An exclusive multicolor LED light diagnostic system
  • Green: Pilot on/normal burner operation o Amber: Warning - Service recommended o Red: Critical - Service required
  • Simplified Diagnostics: Reduced number of error codes to streamline trouble shooting.

Specs

–
Application:

Replacement Part

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Liquid Propane Pilot Assembly, 17/26 Honeywell, 415-47846-05
SKU: 415-47846-05
Bradford White

Product Reviews

4.33 out of 6 reviews
100% would recommend this product
4.33
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
33%
3 star
17%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Works well but do your research.

I replace my gas valve on my Bradford White because it was leaking gas, and could smell it a few feet away. After the install I couldn't smell gas but my gas detector was picking up some. I contacted Bradford White and they said it's normal for this valve to "vent" some gas during its burning cycle. This can be a little misleading but good to know it's now working how its supposed despite the small amount of "venting" it does.
John
NV
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect replacement gas valve for 40 gallon BW RG240S6

We have an aging (nine years old) BW propane gas water heater that was acting flaky - probably a bad temperature sensor. So I delved into the details on the Supply House web site. This was my first purchase from SH. I liked the fact that I was able to accurately confirm the correct replacement part using the SH web site; it was great that one previous reviewer had confirmed this was the correct replacement gas control valve for our hot water heater. The fast shipping was also a bonus - I received the part on Tuesday after ordering it late in the day on a Friday. One thing I didn't realize is that the gas control valve ships with the LP Pilot Light Assembly replacement parts - I got caught by the "do you also want to purchase this?" suggestion. So now I have a backup pilot light assembly! ;)
Scott W.
Remote off-grid site in the Pacific NW
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Gotta have it

It's an easy install, but questionable quality. One of my customers is on his third valve in five years.
Older plumber
West coast CA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good selection, fast delivery

It's good to have hot water again!
Joe
Southport NC
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes i would purchase this item again,

It was the correct item. Delivery time was acceptable, Installation time and effort was expected.
ok
Florida
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

New Bradford control

Control worked excellent Fast shipping
Wade
California
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy