Apply to be a TradeMaster!
Main product image of URG2 Natural Gas Valve, 415-52915-01
Magnifying glass
Hover image to zoom

URG2 Natural Gas Valve, 415-52915-01

SKU:
415-52915-01
Rating:
(3)
Q&A:
(0)
URG2 Natural Gas Valve, 415-52915-01
Magnifying glass
Hover image to zoom
$360.71 each
In Stock
In Stock
Get 24 Tomorrow, Oct 6
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas

Description

–
  • Built Tough Cover: Designed to protect internal components during transport and installation.
  • Ergonomic Control Knob: Allows for precise temperature set point selection and ease of pilot lighting.
  • Easy-View LED Light: Visible from standing position.
  • Intelligent Diagnostics: An exclusive multicolor LED light diagnostic system
  • Green: Pilot on/normal burner operation o Amber: Warning - Service recommended o Red: Critical - Service required
  • Simplified Diagnostics: Reduced number of error codes to streamline trouble shooting.

Specs

–
Fuel Type:

Natural Gas

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.67 out of 3 reviews
100% would recommend this product
4.67
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
33%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

the product was not the same.

The product did not fit the same valve that was on the water heater.The assistance we received from Supply House was outstanding.I understand how difficult it is to match parts up on items like water heaters.Thank you Supply House for your help and assistance.
Jim
Simi Valley, Calif.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Purchase experience was simple and great

This product was correct for our use. It was an updated product by the manufacturer but worked perfectly. Installation was not easy but expected that. We are very pleased with this purchase. Thank you
Baron
Visalia, CA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Gas Valve Replacement for my water heater.

My water heater is now performing like new, after replacing the non performing gas control valve. The pilot would would not re- light automatically. This replacement was relatively not dificult to install, and is now lighting and keeping the water temperature as specified.
Herbert
Rancho Palos Verdes, CA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy