Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
Plumbing Supplies
Water Heaters
Obsolete Water Heaters
75T-80S-3X Parts - 75 Gallon Light Duty Atmospheric Vent High Input Energy Saver Gas Water Heater, LP
Brand:
Bradford White
SKU:
75T-80S-3X
Description
–
75 Gallon Light Duty Commercial Atmospheric Vent High Input Energy Saver Gas Water Heater, LP
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Fri
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
13
Replacement Parts
LP Gas Main Burner Orifice (0ft to 2000ft), 234-47064-38
SKU:
234-47064-38
Bradford White
Flue Adaptor, 243-36920-00
SKU:
243-36920-00
Bradford White
Brass Drain Valve (3/4" M x 2" Shank), 415-42351-02
SKU:
415-42351-02
Bradford White
3/4" Magnesium Anode Rod, .85 x 43.5" x .840, 415-47782-07
SKU:
415-47782-07
Bradford White
Kit - Gas Valve LP 180°F (SVC), 415-46366-02
SKU:
415-46366-02
Bradford White
Assembly - Large SS Burner/HWELL Pilot & LP Feedline for M2XR75, 265-47011-02-38
SKU:
265-47011-02-38
Bradford White
Hole Closure, 239-31547-02
SKU:
239-31547-02
Bradford White
4" Draft Diverter, 239-12950-00
SKU:
239-12950-00
Bradford White
LP Gas (SX) Burner Head, 228-46938-00
SKU:
228-46938-00
Bradford White
Liquid Propane Control Kit w/ Service Tool (180°), 239-46991-02
SKU:
239-46991-02
Bradford White
Icon Natural Gas Control for 75T80, 415-53361-05
SKU:
415-53361-05
Bradford White
Diptube PP 1 NPT x 2-1/2" x 46-3/8" (Hydrojet II), 415-47040-01
SKU:
415-47040-01
Bradford White
Intermediate Harness, 239-46995-00
SKU:
239-46995-00
Bradford White
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video