Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
Plumbing Supplies
Water Heaters
Obsolete Water Heaters
D-4-403S6FSX-PRE-NAECA Parts - 40 Gallon - 38,000 BTU Defender Safety System Damper Atmos. Vent High EF Energy Saver Residential Water Heater, LP Gas (Pre NAECA)
Brand:
Bradford White
SKU:
D-4-403S6FSX-PRE-NAECA
Description
–
40 Gallon - 38,000 BTU Defender Safety System Damper Atmos. Vent High EF Energy Saver Residential Water Heater, LP Gas (Pre NAECA)
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
18
Replacement Parts
Complete Right Side Inner Door w/ Gasket, Sight Glass & Therm Switch, 239-43963-07
SKU:
239-43963-07
Bradford White
Liquid Propane Control Kit w/ Service Tool (160°), 415-45614-01
SKU:
415-45614-01
Bradford White
Brass Drain Valve (3/4" M x 2" Shank), 415-42351-02
SKU:
415-42351-02
Bradford White
Flammable Vapor Sensor, 415-45560-00
SKU:
415-45560-00
Bradford White
Clip - Sensor (HEYCO), 239-45648-00
SKU:
239-45648-00
Bradford White
Flue Damper, 265-47903-00
SKU:
265-47903-00
Bradford White
Heat Trap for dip tube, 415-45073-00
SKU:
415-45073-00
Bradford White
Heat Trap Insert Kit, 265-45419-00
SKU:
265-45419-00
Bradford White
Liquid Propane Control Kit w/ Service Tool (160°), 239-45614-01
SKU:
239-45614-01
Bradford White
LP Burner Assembly Kit for M-1-TW-40S, 265-47440-09-50
SKU:
265-47440-09-50
Bradford White
Orifice-Stamped LP #50, 234-47064-50
SKU:
234-47064-50
Bradford White
Burner 49 Port Stamped Small SS (LP) Red, 228-46964-00
SKU:
228-46964-00
Bradford White
Outer Door for FVIR models, 239-43962-00
SKU:
239-43962-00
Bradford White
Honeywell Gas Control Service Tool, 239-45991-00
SKU:
239-45991-00
Bradford White
Draft Diverter - 3, 239-45787-00
SKU:
239-45787-00
Bradford White
Left Side Inner Door w/ gasket, 239-43968-18
SKU:
239-43968-18
Bradford White
Inner Door Gasket Kit, 239-44078-00
SKU:
239-44078-00
Bradford White
Heat Trap for Anode Rod, 415-45167-00
SKU:
415-45167-00
Bradford White
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video