Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
Plumbing Supplies
Water Heaters
Obsolete Water Heaters
DH1-504T10FBN-FLX-PRE-NAECA Parts - 48 Gallon - 50,000 BTU Defender Safety System High Input Direct Vent Energy Saver Residential Water Heater, Nat Gas (Pre NAECA, Flexible)
Brand:
Bradford White
SKU:
DH1-504T10FBN-FLX-PRE-NAECA
Description
–
48 Gallon - 50,000 BTU Defender Safety System High Input Direct Vent Energy Saver Residential Water Heater, Nat Gas (Pre NAECA, Flexible)
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
29
Replacement Parts
Outer Wall Terminal Mount, 239-42447-00
SKU:
239-42447-00
Bradford White
A420 Aluminum Anode Rod, 415-49560-08
SKU:
415-49560-08
Bradford White
Telescoping Solid Vent Kit for DH1 Heaters, 415-48914-00
SKU:
415-48914-00
Bradford White
DH & DH1 Outer Wall Terminal Mount, 239-42833-00
SKU:
239-42833-00
Bradford White
Cast Boot -Combustion Air Entry DH/DS 18"D, 239-47771-18
SKU:
239-47771-18
Bradford White
Intake Gasket, 239-41070-02
SKU:
239-41070-02
Bradford White
Heat Trap for dip tube, 415-45073-00
SKU:
415-45073-00
Bradford White
Natural Gas Pilot Assembly, 19/24 Honeywell, 233-48077-03
SKU:
233-48077-03
Bradford White
Orifice-Pilot .0156 (SVC), 234-46502-05
SKU:
234-46502-05
Bradford White
Outer Door for FVIR models, 239-43962-00
SKU:
239-43962-00
Bradford White
6" External Elbow, 239-42067-00
SKU:
239-42067-00
Bradford White
Vent Terminal (DH) Powder Coat White, 239-45413-00
SKU:
239-45413-00
Bradford White
Heat Trap for Anode Rod, 415-45167-00
SKU:
415-45167-00
Bradford White
Bracket - Piezo Ignitor (WR THIN), 239-46157-02
SKU:
239-46157-02
Bradford White
Orifice #31, 234-41034-31
SKU:
234-41034-31
Bradford White
Brass Drain Valve (3/4" M x 2" Shank), 415-42351-02
SKU:
415-42351-02
Bradford White
Magnesium Anode Rod, 3/4 NPT x 2.50 x 47.13 x .840, 415-47776-12
SKU:
415-47776-12
Bradford White
3/4" T & P Relief Valve w/ 3" Stem (105,000 Btus/hr), 415-32920-01
SKU:
415-32920-01
Bradford White
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video