Apply to be a TradeMaster!
Main product image of 3/4" T & P Relief Valve w/ 3" Stem (105,000 Btus/hr), 415-32920-01
Magnifying glass
Hover image to zoom

3/4" T & P Relief Valve w/ 3" Stem (105,000 Btus/hr), 415-32920-01

SKU:
415-32920-01
Rating:
(5)
Q&A:
(0)
3/4" T & P Relief Valve w/ 3" Stem (105,000 Btus/hr), 415-32920-01
Magnifying glass
Hover image to zoom
$43.07 each
In Stock
In Stock
Get 12 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Thread Type
Male Thread Type
Product Highlight: Size
3/4"
Product Highlight: Pressure Set Point
150 psi
Product Highlight: Temperature Range (F)
210°F

Description

–
Note: Bradford White uses 2 part numbers to fill orders for this sku. The alternative sku is 230-32920-01. Both products are identical with no differences other than the part number.

3/4" NPT Temperature and Pressure Relief Valve
  • 3" stem
  • 105,000 btus/hr
  • 150 psi
  • 210 degrees
  • Specs

    –
    Application:

    Replacement Part

    Thread Type:

    Male

    Size:

    3/4"

    Capacity:

    105000 BTU/hr

    Pressure Set Point:

    150 psi

    Temperature Range (F):

    210°F

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    Product Reviews

    5 out of 5 reviews
    100% would recommend this product
    5
    out of 5 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-5 of 5 reviews

    Great service

    Needed a part for my hot water tank, the ordering process was painless, the part came within a few days, now everything is back to normal.
    Bob
    WA State
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    YES

    INSTALLED PART WORKED GREAT AND GREAT SERVICE THANKS
    JIM
    ILL
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Solved my Problem

    Pressure valve was leaking. Replaced valve and cured my problem.
    Dave
    Egg Harbor Twsp NJ
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Professional service

    Knowledgeable, fast and friendly service. Absolutely everything you could possibly need. Great prices.
    Tom
    Youngstown, Ohio
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    perfect replacement part

    Easy to install and seems to work as intended.
    wolfshade
    Pike, NH
    4 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy