Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
Plumbing Supplies
Water Heaters
Obsolete Water Heaters
DS1-40S10CX-PRE-FVIR Parts - 40 Gallon - 36,000 BTU Residential Direct Vent Energy Saver Gas Water Heater, LP Gas (Pre FVIR)
Brand:
Bradford White
SKU:
DS1-40S10CX-PRE-FVIR
Description
–
40 Gallon - 36,000 BTU Residential Direct Vent Energy Saver Gas Water Heater, LP Gas (Pre FVIR)
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
20
Replacement Parts
LP Gas Valve-WR (FVIR) Boxed, 265-46182-01
SKU:
265-46182-01
Bradford White
LP Gas (SX) Burner Assembly Complete, 265-47440-20-50
SKU:
265-47440-20-50
Bradford White
A420 Aluminum Anode Rod, 415-49560-08
SKU:
415-49560-08
Bradford White
Brass Drain Valve (3/4" M x 2" Shank), 415-42351-02
SKU:
415-42351-02
Bradford White
Escutcheon - Direct Vent Boot, 243-46922-00
SKU:
243-46922-00
Bradford White
Outer Wall Mount - DS1, 415-41431-00
SKU:
415-41431-00
Bradford White
Plenum for DS-1-EN, DS-1-CX Models, 239-41010-00
SKU:
239-41010-00
Bradford White
3/4" T & P Relief Valve w/ 3" Stem (105,000 Btus/hr), 415-32920-01
SKU:
415-32920-01
Bradford White
Intake Gasket, 239-41070-01
SKU:
239-41070-01
Bradford White
Inner Door Gasket Kit, 239-45909-00
SKU:
239-45909-00
Bradford White
Heat Trap for dip tube, 415-45073-00
SKU:
415-45073-00
Bradford White
Heat Trap Kit, 265-45420-00
SKU:
265-45420-00
Bradford White
LP to NAT Conversion Kit for DS140S, 265-45912-01
SKU:
265-45912-01
Bradford White
Burner 49 Port Stamped Small SS (LP) Red, 228-46964-00
SKU:
228-46964-00
Bradford White
White Rodgers Liquid Propane/Natural Gas FVIR Pilot 16/18/0.010, 233-46278-03
SKU:
233-46278-03
Bradford White
Outer Door for FVIR models, 239-43962-00
SKU:
239-43962-00
Bradford White
Flue Reducer - 4" D to 3" D, 239-41009-00
SKU:
239-41009-00
Bradford White
Vent Terminal Assembly / DS1, 415-41425-00
SKU:
415-41425-00
Bradford White
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video