Apply to be a TradeMaster!
Main product image of 48 Gallon - Residential PowerStor2 Series Double Wall Energy Saver Indirect Water Heater
Magnifying glass
Hover image to zoom

48 Gallon - Residential PowerStor2 Series Double Wall Energy Saver Indirect Water Heater

SKU:
DW-2-50-L
Rating:
(0)
Q&A:
(0)
48 Gallon - Residential PowerStor2 Series Double Wall Energy Saver Indirect Water Heater
Magnifying glass
Hover image to zoom
$2,064.43 each
Backorder
Backorder
Get it Thu, Dec 24 - Fri, Jan 29

Lift Gate

–
This product weighs 192 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Capacity (Gallons)
48 Gallons
Product Highlight: Height (Inches)
46.25" Height
Product Highlight: Diameter (Inches)
22" Diameter
Product Highlight: Warranty
Limited Lifetime Tank & Heat Exchanger/ 6 Year Limited on Component Parts Warranty
Product Highlight: BTU Input
65000 BTUs
Product Highlight: Connection Type
Threaded Connection

Description

–

The Residential PowerStore2 Series Double Wall Indirect Water Heater is the newest addition to the PowerStor Series. The PowerStor2 Indirect water heater features a new double-wall heat exchanger. The new design is super efficient and is the perfect mate for a boiler, heat pump or solar heating system.<br><br>


Features:

  • Heat Exchanger - Double wall 1 1/2" O.D. glass coated
  • (Vitraglas) steel coil. The positive leak path between the two
  • walls of the coil ensures the potable water will stay separate
  • from the hydronic fluid.
  • Low Heat Exchanger Head Loss - Up to 10 GPM flow, with
  • less than 5 ft. of head loss. Greatly reduces the required pump
  • size for heat exchange.
  • Factory installed Hydrojet Total Performance System - 
  • Cold water inlet sediment reducing device helps to minimize
  • sediment build up in tank. Increases first hour delivery of hot
  • water while minimizing temperature build up in tank.
  • Vitraglas Lining - Bradford White water heater tanks are
  • protected from the corrosive effects of hot water by an
  • exclusive ceramic porcelain-like coating. The Bradford White
  • high silica Vitraglas lining provides a tough interior surface for
  • our hot water tanks.
  • Fully Automatic Controls - Fast acting surface-mount
  • thermostat for automatic temperature control.
  • Supply and Return Connections - The 3/4" NPT female
  • connections are located on the front for both the boiler supply
  • and boiler return.
  • 2" Non-CFC Foam Insulation - Covers the sides and top of
  • tank to save energy by retarding loss of heat. Also increases
  • jacket rigidity.
  • Water Connections - 3/4" NPT factory installed true dielectric
  • fittings extend water heater life and eases installation.
  • Two Protective Aluminum Rods - Provide added protection
  • against corrosion for long trouble-free service.
  • Stand-by Heat Loss - Less than 1/2°F per hour
  • (ASHRAE 90.1b current standard).
  • Steel Tank - Heavy gauge steel automatically formed, rolled
  • and welded to assure a continuous seam for glass lining.
  • T&P Relief Valve Included - All models feature opening on
  • side of tank.
  • Brass Drain Valve.
  • I=B=R Certified - These water heaters are rated by the
  • Institute of Boiler and Radiation Manufacturers (I=B=R) to
  • provide accurate performance data within the standards of the
  • certification. The I=B=R rating is issued by the Hydronics
  • Institute Division of GAMA and provides a recognized standard
  • for proper comparison of hydronic appliances.


NOTE: See Product Information/Specifications PDF for information on electrical specifications

Specs

–
BTU Input:

65000

Capacity (Gallons):

48

Connection Type:

Threaded

Height (Inches):

46.25"

Water Connection:

3/4"

Diameter (Inches):

22"

Test Pressure (PSI):

300 psi

Weight (lbs):

180 lbs

Working Pressure (PSI):

150 psi

Warranty:

Limited Lifetime Tank & Heat Exchanger/ 6 Year Limited on Component Parts

Application:

Plumbing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy