Apply to be a TradeMaster!
Main product image of 64 Gallon - Residential PowerStor2 Series Double Wall Energy Saver Indirect Water Heater
Magnifying glass
Hover image to zoom

64 Gallon - Residential PowerStor2 Series Double Wall Energy Saver Indirect Water Heater

SKU:
DW-2-65-L
Rating:
(0)
Q&A:
(1)
64 Gallon - Residential PowerStor2 Series Double Wall Energy Saver Indirect Water Heater
Magnifying glass
Hover image to zoom
$2,440.06 each
Backorder
Backorder
Get it Tue, Aug 11 - Fri, Sep 11

Lift Gate

This product weighs 221 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Capacity (Gallons)
64 Gallons
Product Highlight: Height (Inches)
59" Height
Product Highlight: Diameter (Inches)
22" Diameter
Product Highlight: Warranty
Limited Lifetime Tank & Heat Exchanger/ 6 Year Limited on Component Parts Warranty
Product Highlight: BTU Input
65000 BTUs
Product Highlight: Connection Type
Threaded Connection

Specs

BTU Input:

65000

Capacity (Gallons):

64

Connection Type:

Threaded

Height (Inches):

59"

Water Connection:

3/4"

Diameter (Inches):

22"

Test Pressure (PSI):

300 psi

Weight (lbs):

196 lbs

Working Pressure (PSI):

150 psi

Warranty:

Limited Lifetime Tank & Heat Exchanger/ 6 Year Limited on Component Parts

Application:

Plumbing

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

4 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: IS THIS 65 GALLON WATER HEATER THAT IS ENERGY STARRATED?

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Indirect water heaters do not qualify for Energy Star status because their ratings are dependent on the ratings of the boilers they work in conjunction with.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy