Apply to be a TradeMaster!
Main product image of 28 Gallon - Commercial Electric Lowboy Water Heater, 3PH (480V)
Magnifying glass
Hover image to zoom

28 Gallon - Commercial Electric Lowboy Water Heater, 3PH (480V)

SKU:
LE130L3-3NHZZ
Rating:
(0)
Q&A:
(0)
28 Gallon - Commercial Electric Lowboy Water Heater, 3PH (480V)
Magnifying glass
Hover image to zoom
Direct Replacement:
28-Gallon ElectriFLEX Light Duty Lowboy Electric Water Heater
SKU:LE230LN-3NHZZ
(0)
Backorder
Backorder
Get it Thu, Jul 16 - Mon, Aug 17
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Fuel Type
Electric
Product Highlight: Capacity (Gallons)
28 Gallons
Product Highlight: Height (Inches)
33.75" Height
Product Highlight: Energy Star Rated
No
Product Highlight: Diameter (Inches)
20" Diameter
Product Highlight: Voltage
480V

Description

The Lowboy Electric Models Feature:
  • Replacement unit for Model: LD30L33C090
  • Applications—Lowboy models are ideal for installations where space is at a premium and are perfect for tight installations such as a closet or under a counter
  • Fully Automatic Thermostat Controls—Fast acting surface-mount thermostats with high limit energy cut-off (manual reset) for safety.
  • Direct Heat Transfer With Immersed Elements—Transfers heat directly and efficiently to the water. Screw-in style.
  • Factory-Installed Hydrojet® Total Performance System—Sediment reducing device that also increases first hour rating of hot water while minimizing temperature build-up in tank.
  • Vitraglas® Lining—An exclusively engineered enamel formula that provides superior tank protection from the highly corrosive effects of hot water. This formula (Vitraglas®) is fused to the steel surface by firing at a temperature of over 1600°F (871°C).
  • Insulation System—1" (25mm) Non-CFC foam insulation covers the sides and top of the tank, reducing heat loss. This results in less energy consumption, improved efficiencies, and jacket rigidity.
  • Water Connections—3/4" (19mm) NPT factory-installed true dielectric fittings extend water heater life and simplify water line connections.
  • Factory-Installed Heat Traps—Design incorporates a flexible disk that reduces heat loss in piping and eliminates the potential for noise generation.
  • Protective Magnesium Anode Rod—Provides added protection against corrosion for long-term, trouble-free service.
  • Steel Tank—Heavy gauge steel automatically formed, rolled, and welded
  • Field Convertible—Units are shipped from factory standard Three Phase, Non-Simultaneous and can be converted to Single Phase and/or Simultaneous operation in the field.
  • Field Conversion Kits—Change voltage and kW in the field
  • T&P Relief Valve Installed—Side T&P is standard.

Specs

Fuel Type:

Electric

Capacity (Gallons):

28

Height (Inches):

33.75"

Diameter (Inches):

20"

Weight (lbs):

129 lbs

Energy Star Rated:

No

Water Connection:

3/4"

Electric Connection:

3/4"

Test Pressure (PSI):

300 psi

Working Pressure (PSI):

150 psi

Application:

Plumbing

Voltage:

480V

Phase:

3

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm