Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
Plumbing Supplies
Water Heaters
Obsolete Water Heaters
PDX2-50T10CX-13-PRE-FVIR Parts - 48 Gallon - 60,000 BTU Residential Energy Saver Gas Power Direct Vent Water Heater, LP Gas (Pre FVIR, Series 13)
Brand:
Bradford White
SKU:
PDX2-50T10CX-13-PRE-FVIR
Description
–
48 Gallon - 60,000 BTU Residential Energy Saver Gas Power Direct Vent Water Heater, LP Gas (Pre FVIR, Series 13)
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–5:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
16
Replacement Parts
Temperature Switch Replacement, 415-45876-00
SKU:
415-45876-00
Bradford White
LP Universal Burner Assembly Kit (SVC) PDX250(65)T, PDX50S60, PDX65S65, 265-47440-23-44
SKU:
265-47440-23-44
Bradford White
Air Intake Boot, 239-42060-01
SKU:
239-42060-01
Bradford White
A420 Aluminum Anode Rod, 415-49560-08
SKU:
415-49560-08
Bradford White
Brass Drain Valve (3/4" M x 2" Shank), 415-42351-02
SKU:
415-42351-02
Bradford White
LP Gas Pilot Assembly, 233-43902-02
SKU:
233-43902-02
Bradford White
Power Cord Accessory, 239-39772-00
SKU:
239-39772-00
Bradford White
Inner Door Gasket Kit, 239-45909-00
SKU:
239-45909-00
Bradford White
Heat Trap for dip tube, 415-45073-00
SKU:
415-45073-00
Bradford White
Heat Trap Insert Kit, 265-45419-00
SKU:
265-45419-00
Bradford White
Transformer for TTW2-10 & TTW2-12 series 'T' models, 415-40753-00
SKU:
415-40753-00
Bradford White
Natural Gas Burner Head, 228-47000-00
SKU:
228-47000-00
Bradford White
Vertical Support Bracket, 239-42643-00
SKU:
239-42643-00
Bradford White
LP Gas (X) Main Burner Orifice 0 Ft. to 2,000 Ft., 234-47064-44
SKU:
234-47064-44
Bradford White
Thermodisc Thermostat Cover, 223-40399-00
SKU:
223-40399-00
Bradford White
Heat Trap for Anode Rod, 415-45167-00
SKU:
415-45167-00
Bradford White
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video