Apply to be a TradeMaster!
Main product image of 28 Gallon - Lowboy Energy Saver Electric Residential Water Heater, 240V
Magnifying glass
Hover image to zoom
28 Gallon - Lowboy Energy Saver Electric Residential Water Heater, 240V
Magnifying glass
Hover image to zoom
$1,169.84 each
Out of Stock
Out of Stock
Get it Wed, Oct 28 - Fri, Nov 6

Lift Gate

–
This product weighs 89 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Electric
Product Highlight: Capacity (Gallons)
28 Gallons
Product Highlight: Energy Star Rated
No

Description

–

Please Note: This product comes standard as a 240V model. 


The Lowboy Electric Models Feature:

  • Low Restrictive Brass Drain Valve - Durable tamper proof design
  • Fully Automatic Thermostat Controls-Fast acting surface-mount thermostat with high limit energy cut-off (manual reset) for safety.
  • Direct Heat Transfer with Immersed Elements-Transfers heat directly and efficiently to the water. Screw-in style.
  • Factory-Installed Hydrojet Total Performance System-Sediment reducing device that also increases first hour delivery of hot water while minimizing temperature build-up in tank.
  • Vitraglas Lining-An exclusively engineered enamel formula that provides superior tank protection from the highly corrosive effects of hot water. This formula (Vitraglas) is fused to the steel surface by firing at a temperature of over 1600°F (871°C).
  • T&P Relief Valve-Installed, side T&P is standard. Optional top T&P location is available.

Specs

–
Phase:

1

Capacity (Gallons):

28

Fuel Type:

Electric

Intended Household:

2 Person

Energy Factor:

0.95

Energy Star Rated:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy