Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
Plumbing Supplies
Water Heaters
Obsolete Water Heaters
RG2DVMH30T10N Parts - 30 Gallon - 30,000 BTU Manufactured Home Direct Vent Energy Saver Closed Combustion Residential Water Heater, Nate Gas
Brand:
Bradford White
SKU:
RG2DVMH30T10N
Description
–
30 Gallon - 30,000 BTU Manufactured Home Direct Vent Energy Saver Closed Combustion Residential Water Heater, Nate Gas
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
13
Replacement Parts
Inner Door Assembly, 243-42658-00
SKU:
243-42658-00
Bradford White
Brass Drain Valve (3/4" M x 2" Shank), 415-42351-02
SKU:
415-42351-02
Bradford White
Magnesium Anode Rod, Hex 3/4 NPT x .85 x 47 x .840, 415-47782-08
SKU:
415-47782-08
Bradford White
Nat. Gas Burner Assembly Complete, 265-43980-02-40
SKU:
265-43980-02-40
Bradford White
Outer Door - grey, 243-41061-00
SKU:
243-41061-00
Bradford White
20" White Rodgers E63N-715 Natural Gas Pilot Assembly w/ Thermocouple, 233-40248-05
SKU:
233-40248-05
Bradford White
Burner for MIMS & MIMH models, 228-41174-00
SKU:
228-41174-00
Bradford White
Hole Closure, 239-31547-02
SKU:
239-31547-02
Bradford White
Flue Baffle, 243-37307-00
SKU:
243-37307-00
Bradford White
Nat. Gas Thermostat (W.R.), 265-40595-03
SKU:
265-40595-03
Bradford White
Orifice #40, 234-37171-40
SKU:
234-37171-40
Bradford White
Gas Feedline, 233-41819-04
SKU:
233-41819-04
Bradford White
Heat Trap for Anode Rod, 415-45167-00
SKU:
415-45167-00
Bradford White
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video