Apply to be a TradeMaster!
Main product image of RTG-K-199-N1 INFINITI K Indoor Tankless Condensing Water Heater, 8.7 GPM (Natural Gas)
Magnifying glass
Hover image to zoom

RTG-K-199-N1 INFINITI K Indoor Tankless Condensing Water Heater, 8.7 GPM (Natural Gas)

SKU:
RTG-K-199-N1
Rating:
(0)
Q&A:
(0)
RTG-K-199-N1 INFINITI K Indoor Tankless Condensing Water Heater, 8.7 GPM (Natural Gas)
Magnifying glass
Hover image to zoom
RTG-K-199-N1 has been discontinued
Discontinued August 20, 2026
This product was discontinued by the manufacturer.
Direct Replacement:
RTG-S-199-N1 INFINITI GS-Series Indoor Tankless Condensing Water Heater, 9.7 GPM (Natural Gas)
SKU:RTG-S-199-N1
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas, Propane
Product Highlight: Max Flow (GPM)
8.7 MAX GPM
Product Highlight: Installation Type
Indoor Only
Product Highlight: Vent Type
Power Vent, Direct Vent
Product Highlight: Energy Star Rated
Yes

Description

–

Note: All Natural Gas products shipped can be converted to Propane (LP) without the purchase of an additional kit. Requires an electrical power supply from a 120VAC 60Hz., properly rated receptacle and must be properly grounded. Power supply cord provided.


Rebates: 

 You may be eligible for rebates from your local utility company and state. Search your zip code in the link below for information about local rebate programs that may apply to you.
Bradford White Rebate Center


Note: LP Conversion Kit included


Features:

  • ENERGY STAR Qualified
  • Featuring the SRT Scale Reduction Technology
  • STEADISET Technology
  • Built-In Digital Control
  • Active Bypass
  • Modulation-Segmented burner with 22:1 turn down ratio
  • Inlet Water Filter-External access for easy maintenance
  • Space Saving Installation
  • Built-In Freeze Protection
  • Self-Calibrating Fan and Gas Valve
  • Venting Flexibility

Specs

–
Product Type:

Tankless Heater

Fuel Type:

Natural Gas

Propane

Vent Type:

Power Vent

Direct Vent

Installation Type:

Indoor Only

Weight (lbs):

79 lbs

Energy Star Rated:

Yes

Water Connection:

3/4"

Vent Size:

2"

BTU (Min):

9000

BTU (Max):

199000

Max Flow (GPM):

8.7

Type:

Condensing

Energy Factor:

0.96

Flow Rate at 45F Temp Rise (GPM):

8.7

Flow Rate at 90F Temp Rise (GPM):

4.4

Flow Rate at 75F Temp Rise (GPM):

5.2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.