| Intended Household: | 5+ Person |
|---|---|
| Fuel Type: | Solar |
| Capacity (Gallons): | 70 |
| Height (Inches): | 59.25" |
| Connection Type: | Threaded |
| Diameter (Inches): | 24" |
| Water Connection: | 3/4" |
| Weight (lbs): | 313 lbs |
| Electric Connection: | 3/4" |
| Test Pressure (PSI): | 300 psi |
| Working Pressure (PSI): | 150 psi |
| Warranty: | 6 Year Limited Tank/ 6 Year Limited on Component Parts |
| Application: | Plumbing |