Apply to be a TradeMaster!
Main product image of 3/4" FIP Pro Series Braided Hose Water Heater Connector (18" Length)
Magnifying glass
Hover image to zoom

3/4" FIP Pro Series Braided Hose Water Heater Connector (18" Length)

SKU:
PRO1H18
Rating:
(2)
Q&A:
(1)
3/4" FIP Pro Series Braided Hose Water Heater Connector (18" Length)
Magnifying glass
Hover image to zoom
$16.23 each
In Stock
In Stock
Get 11 Tomorrow, Oct 1
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4" x 3/4"
Product Highlight: Material
Stainless Steel
Product Highlight: Length (Inches)
18" Length
Product Highlight: Connection Type
FIP x FIP Connection
Product Highlight: Length
18"
Product Highlight: Warranty
5 Year Warranty

Description

–
The 18" Water Heater Connector comes equipped with high bursting, inner and outer strength. Each foot of NO-BURST contains 220 feet of stainless steel wire. Stainless ferrules are extra long with radial crimps for more security. Tough, NSF-approved polymer core resists chlorine and chloramines. Ample inside diameter for high flow capacity. Captive cone washers seal tightly, so they cannot fall out. Connector will not kink or crease, even in the tightest of spaces. Heavy-duty brass hex nuts are easy to grip and nickel plated for durability. Exceeds all requirements for flexible water connectors as defined by ASME A112.18.6 and CSA B125.

  • Braided Stainless Steel with Polymer Core and Heavy-Duty Brass Hex Nuts
  • Exceptional Flexibility for Fast, Easy Installation
  • Connector Does Not Kink or Crease
  • Carded
  • Wide Variety of Water Supply Fittings Available

Specs

–
Length:

18"

Connection Type:

FIP x FIP

Application:

Water Heater

Length (Inches):

18"

Material:

Stainless Steel

Type:

Braided

Size:

3/4" x 3/4"

Warranty:

5 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Length
Connection Type
Application
Length (Inches)
Material
18"
FIP x FIP
Water Heater
18"
Stainless Steel
18"
FIP x FIP
Water Heater
18"
Braided Stainless Steel

You May Also Need

3/4" FIP Pro Series Braided Hose Water Heater Connector (12" Length)
SKU: PRO1H12
Fluidmaster

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Definitely would purchase again

Excelllent product. Easy to connect, no leaks.
motorman
WA state
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great deal on great products

My husband services our senior community. Not only is the product economical but is great quality.
CEP
So California
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Can these braided lines be used at both hot and cold connections on an electric water heater?

Asked by Wayne 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, These connectors can be used directly with both the hot and cold connections exiting an electric water heater.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy