Shop Resideo Sale
Main product image of 3/4" FIP Braided Hose Water Heater Connector, Lead Free (18" Length)
Magnifying glass
Hover image to zoom

3/4" FIP Braided Hose Water Heater Connector, Lead Free (18" Length)

Brand:
Bluefin
SKU:
WHC18-075F
Rating:
(0)
Q&A:
(0)
3/4" FIP Braided Hose Water Heater Connector, Lead Free (18" Length)
Magnifying glass
Hover image to zoom
$10.29 each
In Stock
In Stock
Get 48 Tue, Nov 17
Order by today, receive Tuesday
Connection Type: 
FIP x FIP
Length (Inches): 
18"
18"

This item replaces: WHCB18-075F

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
FIP x FIP Connection
Product Highlight: Length
18"
Product Highlight: Length (Inches)
18" Length
Product Highlight: Material
Braided Stainless Steel
Product Highlight: Size
3/4"

Description

–
This 3/4" FIP Braided Hose Water Heater Connector, Lead Free (18" Length) is manufactured by Bluefin.

Specs

–
Connection Type:

FIP x FIP

Length:

18"

Application:

Water Heater

Length (Inches):

18"

Material:

Braided Stainless Steel

Size:

3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Connection Type
Length
Application
Length (Inches)
Material
CURRENT ITEM
Product Image of 3/4" FIP Braided Hose Water Heater Connector, Lead Free (18" Length)
3/4" FIP Braided Hose Water Heater Connector, Lead Free (18" Length)
SKU: WHC18-075F
FIP x FIP
18"
Water Heater
18"
Braided Stainless Steel
FIP x FIP
18"
Water Heater
18"
Stainless Steel
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy