Apply to be a TradeMaster!
Main product image of 48 Gallon - Residential PowerStor Series Single Wall Indirect Water Heater
Magnifying glass
Hover image to zoom
48 Gallon - Residential PowerStor Series Single Wall Indirect Water Heater
Magnifying glass
Hover image to zoom
$2,500.19 each
In Stock
In Stock
Get 1 Wed, Oct 21 - Fri, Oct 23

Lift Gate

–
This product weighs 189 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Capacity (Gallons)
48 Gallons
Product Highlight: Height (Inches)
46.25" Height
Product Highlight: Diameter (Inches)
22" Diameter
Product Highlight: Warranty
Limited Lifetime Tank & Heat Exchanger/ 6 Year Limited on Component Parts Warranty
Product Highlight: BTU Input
157000 BTUs
Product Highlight: Connection Type
Threaded Connection

Description

–

Product Features:

  • Heat Exchanger - Single - Wall 1-1/2" O.D. enamel coated (Vitraglas) steel coil
  • Vitraglas tank lining with Microban
  • Hydrojet Total Performance System
  • Standby Heat Loss Is Less than 1/2F per Hour (ASHRAE 90.1b Current Standard)
  • Three Protective Anode Rods
  • T&P Relief Valve
  • Low Restrictive Brass Drain Valve
  • Limited Lifetime Tank and Heat Exchanger Warranty
  • AHRI Certified

Specs

–
BTU Input:

157000

Capacity (Gallons):

48

Connection Type:

Threaded

Height (Inches):

46.25"

Water Connection:

3/4"

Diameter (Inches):

22"

Test Pressure (PSI):

300 psi

Weight (lbs):

180 lbs

Working Pressure (PSI):

150 psi

Warranty:

Limited Lifetime Tank & Heat Exchanger/ 6 Year Limited on Component Parts

Application:

Plumbing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


8 Replacement Parts

Brass Drain Valve (3/4" M x 2" Shank), 415-42351-02
SKU: 415-42351-02
Bradford White
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

3.67 out of 3 reviews
67% would recommend this product
3.67
out of 3 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
0%
2 star
0%
1 star
33%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Great product and at a fair price with quick delivery.

This was an exact replacement for my indirect water heater that started to leak. I could not get one locally for 7-10 days but Supply House delivered it in 3 days-at a lower price. Very quick install. It took more time to drain the old tank than it took to install the new one.
Lou
Ridgefield CT
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

avoid Bradford-White

I bought one of these and it failed within a month. I have not been able to get any help from the company. There is a long chain of people to deal with, from the main company, through regional representatives, through the dealer and lord knows what else. Maybe this is the problem. At any rate, if you can avoid buying ANY product from Bradford-White, I strongly recommend doing it.
RS1
NY
10 years ago
Was this review helpful to you?

Good bang for the price

Very efficient, quick on the recovery, easy to install
JC Architect
L.I. New York
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Is this a gas or water heater? davem

Asked by 30 yr solar and in floor contractor 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Indirect water heaters do not have their own power source. They heat water by using hot water from a boiler. Boilers used with indirect water heaters, however, can be powered by a variety of fuel sources (gas, oil, electric, etc.).

Was this review helpful to you?

Q: My plumber is calling for and Indirect water heater Specs Are: 234 Gallons of hot water for the first hour, and 189 gallons per hour thereafter as the continious rating. Will the 48 Gallon SKU: Sw-2-50R-L Meet or exceed these requirements? Thank you,

Asked by Mike 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This unit can provide 265 gallons of hot water for the first hour and 235 GPM thereafter. This assumes 135°F water and a boiler with a 157,000 BTU output rating.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy