Shop Resideo Sale
Main product image of Verge Metro Series Faucet, Battery-Powered, w/ Tempered Line Adapter, 0.5 gpm (Polished Chrome), S53-3300-RL5-PC
Magnifying glass
Hover image to zoom

Verge Metro Series Faucet, Battery-Powered, w/ Tempered Line Adapter, 0.5 gpm (Polished Chrome), S53-3300-RL5-PC

Brand:
Bradley
SKU:
S53-3300-RL5-PC
Rating:
(0)
Q&A:
(0)
Verge Metro Series Faucet, Battery-Powered, w/ Tempered Line Adapter, 0.5 gpm (Polished Chrome), S53-3300-RL5-PC
Magnifying glass
Hover image to zoom
$705.25 each
In Stock
In Stock
Get 3 Tue, Nov 17
Order by today, receive Tuesday
Finish: 
Polished Chrome
Brushed Black StainlessBrushed Stainless SteelPolished Chrome

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
None (Sensor)
Product Highlight: Finish
Polished Chrome

Description

–
Verge Faucet Metro Series Faucets S53-3300 feature a universal cylindrical design and go hand in hand with the Verge line of matching soap dispensers. Verge Faucets and Soap Dispensers are designed to complement Verge basins. Advanced sensor technology eliminates false activations and optimizes power consumption, longer spouts create increased handwashing space and brass cast spout construction delivers durability. Available in 6 environmentally friendly PVD finishes.

Features:
  • ouch-free dual-sensor activation provides the most accurate activation while optimizing battery life
  • Universal cylindrical design pairs with Verge soap model 6-3300
  • Elongated spouts increase handwashing space
  • Available in 6 finishes - polished chrome, brushed black stainless, brushed nickel, brushed brass, brushed bronze, brushed stainless steel
  • Matching faucet and soap designs that integrate seamlessly with Bradley lavatories or any handwashing fixture
  • Chrome-plated cast brass construction with environmentally friendly PVD finishes
  • Hidden sensors, nozzles and aerators prevent vandalism
  • Low battery LED indicator at the spout
  • Multiple low flow options and run times can be selected to fit the application
  • Battery power standard with optional AC power adapter with battery back-up

Specs

–
Approvals:

ADA / ICC A117.1

Application:

Commercial

Type:

Sensor (Touchless)

Finish Family:

Chrome

ADA:

Yes

Flow Rate (GPM):

0.5

Product Type:

Bathroom Faucet

Series:

Verge Metro

Handle Style:

None (Sensor)

Power Supply:

Battery

Finish:

Polished Chrome

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy