Shop Resideo Sale
Main product image of Non-Programmable 2H/2C Thermostat w/ 3" Display
Magnifying glass
Hover image to zoom

Non-Programmable 2H/2C Thermostat w/ 3" Display

Brand:
Braeburn
SKU:
1220-BRAEBURN
Rating:
(0)
Q&A:
(0)
Non-Programmable 2H/2C Thermostat w/ 3" Display
Magnifying glass
Hover image to zoom
1220-BRAEBURN has been discontinued
Discontinued February 19, 2022
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Direct Replacement:
1230 Non Programmable Thermostat (2 Heat/1 Cool) - Economy Series
Brand:
Braeburn
SKU:1230-BRAEBURN
(0)
Order by 6PM, receive 178 by Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Programmability
Non-Programmable
Product Highlight: Voltage
24V
Product Highlight: Stages
2 Heat/2 Cool
Product Highlight: Mount
Horizontal
Product Highlight: Power Method
Hardwired, Battery
Product Highlight: Warranty
5 Year Limited Warranty

Description

–
Braeburn's Model 1220 digital non-programmable thermostat is compatible with multi-stage conventional systems with up to two stages of heating and two stages of cooling, heat pump systems with one compressor and up to one auxiliary stage. The 1220 is powered independently with either 24 VAC or two AA Alkaline batteries (3.0 Volt DC), and features a backlight display, adjustable temperature limits, and separate sub-base for trouble free installation.

Product Features:
  • Large 3 Sq. In. Display with Bright Blue Backlight
  • Adjustable Temperature Limits
  • Hardwire or Battery Powered
  • Permanent Memory Retains Settings
  • Separate O & B Terminals
  • Compressor Short Cycle Protection
  • Adjustable Temperature Differentials
  • Auxiliary Heat Indicator
  • Low Battery Indication
  • ESD Guard Electronic Circuitry
  • Front Access Reset Button
  • F° / C° Switch
  • Gas / Electric Fan Switch
  • Mount to Horizontal Box
  • Trilingual Packaging and Instruction
  • Card with FREE Contractor Branding
Product Specifications:
  • Control Range: 45° to 90° F (7° to 32° C)
  • Display Range: 40° to 99° F (5° to 37° C)
  • Accuracy: +/- 1° F (+/- 0.5° C)
  • Storage Temperature: 14° to 140° F (-10° to 60° C)
  • Operating Humidity: 5% to 95% Relative Humidity
  • Terminations: Rh, Rc, O, B, C, Y1, Y2, E/W1, G, W2
  • Electric Rating:
    • 24 Volt AC (18-30 Volt AC)
    • 1 amp maximum load per terminal
    • 4 amp total maximum load (all terminals)
  • AC Power: 18-30 Volt AC
  • DC Power: 3.0 Volts DC
  • 2 AA Alkaline batteries included
  • 5 Year Limited Warranty

Specs

–
Product Type:

Thermostat

Application:

Multi-Stage (Heat/Cool)

Stages:

2 Heat/2 Cool

Programmability:

Non-Programmable

Mount:

Horizontal

Options:

Large Display

Power Method:

Hardwired

Battery

Terminations:

Rc, Rh, O, B, Y1, W1, G, C

Voltage:

24V

Batteries Included:

2

Battery Type:

AA

Warranty:

5 Year Limited

You May Also Need