Braeburn 1232 is a digital non-programmable thermostat with Auto Changeover. It is 4.25" high x 5.12" wide x 1" deep, powered with either 24 Volt AC or with two "AA" Alkaline batteries (3.0 Volt DC). In the event of a power failure, the unit retains all user, installer and temperature settings. The thermostat is compatible with low voltage single or multistage gas, oil, or electric heating or cooling systems and single or multistage heat pumps with auxiliary heat. Also compatible with 250mv - 750mv millivolt heating only systems and 2 or 3 wire hydronic zone systems. The thermostat has an adjustable bright blue backlight display, separate sub-base and multi-level keypad lockout. Temperature control range is between 45° and 90°F (7° and 32°C), accuracy of +/- 1°F (+/- .5°C) and operating humidity range between 5% and 95% relative humidity. The thermostat includes separate installer and user setup modes, permanent non-volatile memory to retain settings, filter check monitor, circulating fan mode, residual cooling fan delay, indoor or outdoor remote sensor capability and SmartLimit Temperature Limits.
Product Features:
| Product Type: | Thermostat |
|---|---|
| Options: | Large Display |
| Voltage: | 24V |
| Mount: | Horizontal |
| Stages: | 3 Heat/2 Cool |
| Warranty: | 5 Year |
| Application: | Heat Pump Multi-Stage (Heat/Cool) |
| Power Method: | Hardwired Battery |
| User Interface: | Push Button |
| Terminations: | Rc, Rh, W1/E, W2/AUX, Y1, Y2 G, O/B/V3, L, C, S1, S2 |
| Programmability: | Non-Programmable |
| Changeover: | Auto/Manual Selectable |