Apply to be a TradeMaster!
Main product image of 4 Zone Control Panel 4H/2C (w/ Supply Air Sensor)
Magnifying glass
Hover image to zoom

4 Zone Control Panel 4H/2C (w/ Supply Air Sensor)

Brand:
Braeburn
SKU:
140404
Rating:
(0)
Q&A:
(0)
4 Zone Control Panel 4H/2C (w/ Supply Air Sensor)
Magnifying glass
Hover image to zoom
$207.99 each
In Stock
In Stock
Get 7 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Stages
4 Heat/2 Cool
Product Highlight: Warranty
5 Year Warranty

Description

–
Braeburn Zone Control Panels feature the latest in zone controls. Equipment and status are determined at a glance with the monitoring LEDs built into the panel. A supply air temperature sensor is included with each panel to provide constant control. Quick and Easy Installation

Braeburn zone panels are designed with the features customers demand: easy installation, at-a-glance status, quick and reliable wiring terminals - all in an attractive compact panel.

Features:
  • Controls up to 4 heating and 2 cooling stages
  • Expandable up to 32 zones
  • Compatible with electric, gas, oil and heat pump equipment–including dual fuel
  • Can be used with virtually all low-voltage thermostats and dampers from other manufacturers
  • Compatible with BlueLink Wireless Technology
  • Large 5.5 sq. in. display shows system status
  • Dual fuel operation with Braeburn outdoor sensor
  • LED’s show all calls at a glance
  • Push-in terminals for easy wiring–no screwdriver needed
  • Flexible staging controlled by panel or thermostat
  • Push button set-up without dip switches
  • Plenum sensor included

Specs

–
Product Type:

Control Panel

Application:

Single Stage Conventional Systems

Type:

Zone Control Panel

Stages:

4 Heat/2 Cool

Voltage:

24V

Features:

Dual Fuel

Zone Priority

Opposite Call

Emergency Heat Switch

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy