Apply to be a TradeMaster!
Main product image of Electronic Static Pressure Control Kit
Magnifying glass
Hover image to zoom

Electronic Static Pressure Control Kit

Brand:
Braeburn
SKU:
149020
Rating:
(0)
Q&A:
(0)
Electronic Static Pressure Control Kit
Magnifying glass
Hover image to zoom
$72.68 each
Backorder
Backorder
Get it Fri, Nov 6 - Mon, Dec 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
277v
Product Highlight: Warranty
5 Year Warranty

Description

–
Braeburn Static Pressure Controls are designed to control HVAC system bypass dampers. This complete kit comes with a deluxe plated control, relay, pressure pickup, and a length of tubing. Installs with round and rectangular PO/PC dampers to economically control system bypass pressure.

Product Features and Benefits
  • Suitable for residential and light commercial applications
  • Supplied with end of cycle relay to maintain open bypass when no fan calls occur.
  • Field adjustable to match bypass to all calling zone combinations
  • Integrated mounting brackets and sense tubing fittings allow for easy installation

Specs

–
Product Type:

Pressure Control

Action:

SPDT

Operating Temp Range:

-40°F to 180°F

Voltage:

277v

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy