Apply to be a TradeMaster!
Main product image of 40VA Zoning Transformer 120/240V
Magnifying glass
Hover image to zoom

40VA Zoning Transformer 120/240V

Brand:
Braeburn
SKU:
149040
Rating:
(0)
Q&A:
(0)
40VA Zoning Transformer 120/240V
Magnifying glass
Hover image to zoom
$20.22 each
Backorder
Backorder
Get it Mon, Nov 9 - Tue, Dec 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120/240V

Description

–
Braeburn zoning transformers have 120 VAC input and 24 VAC output. UL listed and convenient mounting features for easy installation.
Includes mounting plate, 40 VA, 120 VAC

Specs

–
Product Type:

Transformer

Transformer:

40 VA

Voltage:

120/240V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy