Apply to be a TradeMaster!
Filter menu expanded

Filters

3 items
Reset

SORT

Product Availability
–

Show In Stock Only (3)

Size
–

1/2" (2)
3/4" (2)

Price Range
–

$10 to $15 (2)
$15 to $20 (1)

Brass Speedfit Male Adapters

Help Face
Need a little help?
3 items
Grid
List
Compare
Product Image of 1/2" CTS x 1/2" NPT Speedfit Brass Male Connector (Low Lead)
$11.62 each
BOX UP & SAVE 12%
$102.20 box of 10
$10.22 each
In Stock
Get 10 by Mon, Nov 23
In Stock
Get 10 by Mon, Nov 23
Compare
Product Image of 3/4" CTS x 3/4" NPT Speedfit Brass Male Connector (Low Lead)
$18.11 each
BOX UP & SAVE 10%
$81.75 box of 5
$16.35 each
In Stock
Get 5 by Mon, Nov 23
In Stock
Get 5 by Mon, Nov 23
Compare
Product Image of 1/2" CTS x 3/4" NPT Speedfit Brass Male Connector (Low Lead)
1/2" CTS x 3/4" NPT Speedfit Brass Male Connector (Low Lead)
SKU: MWI012026LF
John Guest
SKU: MWI012026LF
Brand: John Guest
$11.14 each
BOX UP & SAVE 11%
$99.00 box of 10
$9.90 each
In Stock
Get 18 by Mon, Nov 23
In Stock
Get 18 by Mon, Nov 23
Resources
FAQs, Manuals & Videos
Videos
Other Resources
Articles
More About Brass Speedfit Male Adapters

Brass Speedfit Male Adapters are John Guest push-to-connect brass fittings that join copper, CPVC, or PEX pipe to a female threaded connection with no solder, glue, or tools required. Listed models include CTS by NPT connectors in low lead brass with less than 0.25% lead, sized 1/2 inch by 1/2 inch, 3/4 inch by 3/4 inch, and 1/2 inch by 3/4 inch. The published rating drops as temperature rises: 160 psi at 73 degrees F, 100 psi at 180 degrees F, and 80 psi at 200 degrees F. The listed models also carry a 25 year warranty. Mixed pipe types are common on service calls and remodels, so one push-to-connect style that covers copper, CPVC, and PEX keeps the install simple. Checking the pressure rating and the PEX insert requirement before the job starts helps avoid callbacks and delays.

Subcategories

  • 1/2 Inch CTS x 1/2 Inch NPT Male Connectors: The 1/2 inch CTS by 1/2 inch NPT Speedfit brass male connector joins copper, CPVC, or PEX pipe to a female threaded connection. Plumbers use it for plumbing applications where no solder, glue, or tools are wanted. The listed rating is 160 psi at 73 degrees F. A TSI20 insert, sold separately, is required for heating applications and recommended for plumbing applications when connecting to PEX.
  • 3/4 Inch CTS x 3/4 Inch NPT Male Connectors: The 3/4 inch CTS by 3/4 inch NPT Speedfit brass male connector joins copper, CPVC, or PEX pipe to a female threaded connection. Plumbers use it on 3/4 inch plumbing runs that end at a threaded fitting. The listed rating is 80 psi at 200 degrees F. A TSI28 insert, sold separately, is required for heating applications and recommended for plumbing applications when connecting to PEX.
  • 1/2 Inch CTS x 3/4 Inch NPT Male Connectors: The 1/2 inch CTS by 3/4 inch NPT Speedfit brass male connector pairs a 1/2 inch CTS pipe end with a 3/4 inch NPT threaded connection. Plumbers use it when the pipe size and the thread size differ. The listed rating is 100 psi at 180 degrees F. A TSI20 insert, sold separately, is required for heating applications and recommended for plumbing applications when connecting to PEX.

Buying Guide

Start with the pipe type and the threaded connection being joined. Match the size first. Listed sizes include 1/2 inch by 1/2 inch, 3/4 inch by 3/4 inch, and 1/2 inch by 3/4 inch, so confirm the CTS tube size and the NPT thread size separately. Next, check the PEX connection. A TSI20 insert (1/2 inch CTS models) or TSI28 insert (3/4 inch CTS model) is required for heating applications and recommended for plumbing applications when connecting to PEX. Inserts are sold separately.

Brass Speedfit Male Adapters suit plumbing applications, and the published pressure rating drops as temperature rises: 160 psi at 73 degrees F, 100 psi at 180 degrees F, and 80 psi at 200 degrees F. Compare the rating against the system's operating temperature and pressure before choosing a fitting. Confirm local code requirements for lead content. The listed models are low lead brass containing less than 0.25% lead. Assembly needs no solder, glue, or tools, so mixed copper, CPVC, and PEX runs can be joined with the same fitting style. Finally, note the warranty. The listed Speedfit brass models carry a 25 year warranty, a useful point when specifying fittings for long-term plumbing work. Keep size, pipe type, insert, and pressure rating on the same checklist so the order matches the job.

Frequently Asked Questions

Do Brass Speedfit Male Adapters work with PEX?

Yes. Brass Speedfit Male Adapters join copper, CPVC, and PEX pipe to a female threaded connection. A TSI20 insert is required for heating applications and recommended for plumbing applications on the 1/2 inch CTS models, and the 3/4 inch CTS model calls for a TSI28 insert. Inserts are sold separately.

What pressure are Brass Speedfit Male Adapters rated for?

The listed Brass Speedfit Male Adapters show 160 psi at 73 degrees F, 100 psi at 180 degrees F, and 80 psi at 200 degrees F. The rating drops as temperature rises, so check the system's operating conditions before installing Brass Speedfit Male Adapters.

Do Brass Speedfit Male Adapters need solder, glue, or tools?

No. Brass Speedfit Male Adapters are push-to-connect fittings that need no solder, glue, or tools. They join copper, PEX, or CPVC pipe in any combination to a female threaded connection.

Are Brass Speedfit Male Adapters lead free?

The listed Brass Speedfit Male Adapters are low lead brass containing less than 0.25% lead. Contractors working to specific lead requirements should confirm the product listing against local code before ordering.

What sizes are listed for Brass Speedfit Male Adapters?

Listed Brass Speedfit Male Adapters include 1/2 inch CTS by 1/2 inch NPT, 3/4 inch CTS by 3/4 inch NPT, and 1/2 inch CTS by 3/4 inch NPT. The listed models are for plumbing applications and carry a 25 year warranty.

Didn't find what you're looking for? 
Let us know
.