Apply to be a TradeMaster!
Main product image of 1/2" CTS x 3/4" NPT Speedfit Brass Male Connector (Low Lead)
Magnifying glass
Hover image to zoom

1/2" CTS x 3/4" NPT Speedfit Brass Male Connector (Low Lead)

SKU:
MWI012026LF
Rating:
(0)
Q&A:
(1)
1/2" CTS x 3/4" NPT Speedfit Brass Male Connector (Low Lead)
Magnifying glass
Hover image to zoom
$10.51 each
BOX UP & SAVE 11%
$93.40 box of 10
$9.34 each
In Stock
In Stock
Get 19 Tomorrow, Oct 1
Order by 6PM, receive Tomorrow

MANUALS (1)


This item replaces: MWI012026

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2" x 3/4"
Product Highlight: Material
Brass
Product Highlight: Warranty
25 Year Warranty

Description

–
Note: A TSI20 Insert is required for heating applications (and recommended for plumbing applications) when making a connection to PEX. This insert is sold separately.

Speedfit brass fitting for use with copper pipe, CPVC, and PEX pipe (contains less than 0.25% lead).

John Guest Brass Speedfit Push-to-Connect Male Connectors are the easiest and most dependable way to join Copper, PEX, or CPVC pipe in any combination to a female threaded connection with no solder, glue, or tools required. JG Speedfit fittings use a collet with stainless steel teeth that grips the pipe when fully inserted, and an EPDM O-Ring to provide a permanent, leak-proof seal. Disconnection is just as easy with no tools needed; simply depress collet against the fitting to remove the pipe. JG Speedfit Twist-to-Lock fittings are suitable for hot and cold potable water and hydronic heating applications. They have been manufactured using Lead Free brass. Code approved for behind-the-wall installations. 25-Years warranty.

Product Features
  • JG Speedfit technology provides a reliable, leak-free connection
  • Connects to copper, CPVC and PEX pipe in any combination
  • Simple to use with no tools, torches or glue required
  • Suitable for hot and cold potable water and hydronic heating applications
  • Approved for behind-wall use
  • 25-Years warranty
  • Lead-free, Full flow, & UV Resistant

Product Specifications:
  • 150 psi @ 70°F
  • 60 psi @ 140°F

Speedfit fittings cannot be used on stainless steel pipe.

DO NOT USE FOR gas, fuel oil or compressed air applications.

Specs

–
Size:

1/2" x 3/4"

Max Temp/Pressure:

160 psi @ 73°F, 100 psi @ 180°F, 80 psi @ 200°F (Water Application)

Material:

Brass

Warranty:

25 Year

Application:

Plumbing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Fri

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: can this be used with pexalpex?

Asked by TOM 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

No, it cannot.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy