Apply to be a TradeMaster!
Main product image of 20" Faucet Riser (3/8" Compression x 3/8" O.D. Compression)
Magnifying glass
Hover image to zoom

20" Faucet Riser (3/8" Compression x 3/8" O.D. Compression)

SKU:
1-20KC-R
Rating:
(1)
Q&A:
(0)
20" Faucet Riser (3/8" Compression x 3/8" O.D. Compression)
Magnifying glass
Hover image to zoom
$10.17 each
In Stock
In Stock
Get 32 Tue, Nov 24

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8" x 3/8"
Product Highlight: Material
Copper
Product Highlight: Length (Inches)
20" Length
Product Highlight: Connection Type
Compression x OD Tube Connection
Product Highlight: Inlet Type
OD Compression
Product Highlight: Outlet Size
3/8"

Description

–
20" Faucet Riser (3/8" O.D. Compression w/ KC Nosepiece) (Rough Brass)

Specs

–
Inlet Type:

OD Compression

Connection Type:

Compression x OD Tube

Outlet Size:

3/8"

Inlet Size:

3/8"

Outlet Type:

OD Tube

Application:

Faucet

Type:

Straight

Size:

3/8" x 3/8"

Material:

Copper

Finish:

Rough Brass

Length (Inches):

20"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Product Reviews

5 out of 1 review
5
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Exactly what I wanted at a resonable price.

I just hate the look of braided supplies on a pedestal sink and I just wasn't going to put up with them in my own house.
Ken
NH
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy