Apply to be a TradeMaster!
Main product image of 3/8" OD Tube, Drill Through (No Tube Stop) x 3/8" MIP Compression Male Adapter (Chrome)
Magnifying glass
Hover image to zoom

3/8" OD Tube, Drill Through (No Tube Stop) x 3/8" MIP Compression Male Adapter (Chrome)

SKU:
11-XC
Rating:
(0)
Q&A:
(0)
3/8" OD Tube, Drill Through (No Tube Stop) x 3/8" MIP Compression Male Adapter (Chrome)
Magnifying glass
Hover image to zoom
$3.89 each
BOX UP & SAVE 8%
$89.25 box of 25
$3.57 each
In Stock
In Stock
Get 24 Thu, Oct 8
Order by today, receive Thursday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8"
Product Highlight: Material
Brass
Product Highlight: Connection Type
OD Tube x MNPT Connection
Product Highlight: Finish
Chrome

Specs

–
Finish:

Chrome

Size:

3/8"

Material:

Brass

Connection Type:

OD Tube x MNPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy