Apply to be a TradeMaster!
Main product image of 60" Speedi Plumb PLUS Dishwasher Connector w/ MIP Elbow (3/8" x 3/8" Compression)
Magnifying glass
Hover image to zoom

60" Speedi Plumb PLUS Dishwasher Connector w/ MIP Elbow (3/8" x 3/8" Compression)

SKU:
B1-60DW6-P
Rating:
(1)
Q&A:
(0)
60" Speedi Plumb PLUS Dishwasher Connector w/ MIP Elbow (3/8" x 3/8" Compression)
Magnifying glass
Hover image to zoom
$16.62 each
In Stock
In Stock
Get 10 Mon, Nov 23
Order by today, receive Monday

MANUALS (1)


This item replaces: B1-60DWS-D, B1-60DW6-D

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8" x 3/8"
Product Highlight: Material
PVC
Product Highlight: Length (Inches)
60" Length
Product Highlight: Connection Type
Compression Connection
Product Highlight: Finish
PVC Coated Polyester Yarn
Product Highlight: Temperature Range (F)
40°F to 140°F

Description

–
3/8" Comp. Inlet x 3/8" Comp. Outlet w/ 3/8" MIP elbow, 60" Connector.

Design Features:
  • Engineered polymer braided fibers bend freely without kinking or crimping
  • Reinforced PVC inner hose ensures durability
  • Rubber washers provide a large pliable sealing surface and ensure a long lasting water-tight connection
  • 8-sided pneumatic crimp provides greater dependability for realible nut-to- hose connections
  • No Lead

Image depicted is representative and may not reflect actual product

Specs

–
Features:

MIP Elbow

Application:

Plumbing

Dishwasher

Length (Inches):

60"

Size:

3/8" x 3/8"

Type:

Braided

Connection Type:

Compression

Finish:

PVC Coated Polyester Yarn

Material:

PVC

Temperature Range (F):

40°F to 140°F

Max Pressure:

125 psi

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Excellent quality

Excellent quality tube with more flexibility for a leak proof connection. May do well to stock kits with the right angle hose adapter connector because the majority of dishwashers have them now over the 3/8" IPT connection.
Roy
Brewster, NY
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy