The Day Savers – A National Tradesmen Day Contest
Main product image of 12" Polymer Coated Braided Hose Faucet Connector (1/2" x 1/2" FIP)
Magnifying glass
Hover image to zoom

12" Polymer Coated Braided Hose Faucet Connector (1/2" x 1/2" FIP)

SKU:
B8-12A-F
Rating:
(0)
Q&A:
(0)
12" Polymer Coated Braided Hose Faucet Connector (1/2" x 1/2" FIP)
Magnifying glass
Hover image to zoom
$5.82 each
In Stock
In Stock
Get 25 Tue, Sep 1
Order by today, receive Tuesday
Length (Inches)
12"
Connection Type
FIP x FIP
Size
1/2" x 1/2"

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1/2" x 1/2"
Product Highlight: Material
PVC
Product Highlight: Length (Inches)
12" Length
Product Highlight: Connection Type
FIP x FIP Connection
Product Highlight: Outlet Size
1/2"
Product Highlight: Inlet Size
1/2"

Description

12" Braided Faucet Connector (1/2" FIP x 1/2" FIP)

Use: For use in potable water distribution systems in accessible locations only

Design Features:
  • Superior corrosion resistance to harsh chemicals found in common household cleaning and plumbing repair products
  • More flexible than stainless steel, the braided polymer-coated fibers bend freely without kinking or crimping
  • Tough inner core is reinforced to resist chlorine and chloramine leaching and deterioration
  • Nitrile rubber washers provide a large pliable sealing surface and ensures a long lasting water tight connection
  • 8-sided pneumatic crimp provides greater dependability for realible nut-to-hose connections
  • 100% Compliant to California and Vermont "low-lead" requirements

Specs

Connection Type:

FIP x FIP

Outlet Size:

1/2"

Inlet Size:

1/2"

Outlet Type:

FIP

Warranty:

5 Year

Inlet Type:

FIP

Finish:

PVC Coated Polyester Yarn

Application:

Faucet

Type:

Braided

Temperature Range (F):

40°F to 140°F

Max Pressure (PSI):

125

Size:

1/2" x 1/2"

Material:

PVC

Length (Inches):

12"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy