Apply to be a TradeMaster!
Main product image of 30" Polymer Coated Braided Hose Faucet Connector (1/2" x 1/2" FIP)
Magnifying glass
Hover image to zoom

30" Polymer Coated Braided Hose Faucet Connector (1/2" x 1/2" FIP)

SKU:
B8-30A-F
Rating:
(0)
Q&A:
(0)
30" Polymer Coated Braided Hose Faucet Connector (1/2" x 1/2" FIP)
Magnifying glass
Hover image to zoom
$9.56 each
In Stock
In Stock
Get 22 Tomorrow, Oct 15
Order by 6PM, receive Tomorrow
Length (Inches): 
30"
12"16"20"24"30"36"
Connection Type: 
FIP x FIP
Size: 
1/2" x 1/2"

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2" x 1/2"
Product Highlight: Material
PVC
Product Highlight: Length (Inches)
30" Length
Product Highlight: Connection Type
FIP x FIP Connection
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Inlet Type
FIP

Description

–
30" Braided Faucet Connector (1/2" FIP x 1/2" FIP)

Use: For use in potable water distribution systems in accessible locations only

Design Features:
  • Superior corrosion resistance to harsh chemicals found in common household cleaning and plumbing repair products
  • More flexible than stainless steel, the braided polymer-coated fibers bend freely without kinking or crimping
  • Tough inner core is reinforced to resist chlorine and chloramine leaching and deterioration
  • Nitrile rubber washers provide a large pliable sealing surface and ensures a long lasting water tight connection
  • 8-sided pneumatic crimp provides greater dependability for realible nut-to-hose connections
  • 100% Compliant to California and Vermont "low-lead" requirements

Specs

–
Warranty:

5 Year

Inlet Type:

FIP

Inlet Size:

1/2"

Connection Type:

FIP x FIP

Outlet Size:

1/2"

Outlet Type:

FIP

Finish:

PVC Coated Polyester Yarn

Application:

Faucet

Length (Inches):

30"

Temperature Range (F):

40°F to 140°F

Type:

Braided

Max Pressure (PSI):

125

Size:

1/2" x 1/2"

Material:

PVC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

20" Polymer Coated Braided Hose Faucet Connector (1/2" FIP x 1/2" FIP)
SKU: B8-20A-F
Brasscraft

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy