The Day Savers – A National Tradesmen Day Contest
Main product image of Hair Snake
Magnifying glass
Hover image to zoom

Hair Snake

SKU:
BC00112
Rating:
(2)
Q&A:
(1)
Hair Snake
Magnifying glass
Hover image to zoom
BC00112 has been discontinued
Discontinued June 3, 2023
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Power Source
Manual

Description

The Hair Snake is the fast and easy way to clear clogged and slow running drains. This durable plastic tool is suitable for use in many residential drains.

  • Plastic
  • For most household sink, shower and tub drains
  • Environmentally safe
  • Safe, reliable and easy to use
  • No chemicals required
  • 20 in. length
  • Yellow plastic
  • Strong poly construction

Specs

Product Type:

Drain Auger

Power Source:

Manual

Cable Length:

20"

Cable Type:

Plastic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

This is the best

If you have problems with hair in your bathtub/shower or bathroom sink drains this product is amazing. Easy to use,lasts for months. I've used this product for over 5 years and it has literally saved me a lot of money on plumbing problems.
Lindy
New york
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Clear your drains without poison!

The Hair Snake completely cleared our 30-yr old bathtub drain & now no water wells up when showering. Easily slides into the drain & pulls up the clog. Very inexpensive. I'll never use anything else!
Carol
Chula Vista, California
6 years ago
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: I'd like to use this snake through the small opening of my stall shower drain. What is the width at the widest point (i.e. where the hook protrudes)?

Asked by David 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse.com Team

2.5" in width at the handle.

Was this review helpful to you?