| Application: | Toilet Supply Kit |
|---|---|
| Outlet Size: | 7/8" |
| Inlet Size: | 1/2" |
| Outlet Type: | Ballcock |
| Inlet Type: | PEX Crimp |
| Valve Type: | Angle |
| Type: | Multi-Turn |
| Material: | Chrome Plated Brass |
| Finish: | Vinyl |
| Lead Free: | Yes |
| Temperature Range (F): | 40°F - 140°F |
| Max Pressure: | 125 psi |
| Length (Inches): | 12" |