Apply to be a TradeMaster!
Filter menu expanded

Filters

4 items
Reset

SORT

Product Availability
–

Show In Stock Only (3)

Application
–

Faucet Supply Kit (2)
Toilet Supply Kit (2)

Size
–

1/2" (2)

Length (Inches)
–

12" (3)
30" (1)

Outlet Type
–

Ballcock (2)
FIP (1)
FNPT (1)

Price Range
–

$5 to $10 (1)
$10 to $15 (1)
$15 to $20 (1)
$45 to $50 (1)

One Piece PEX Crimp Supply Riser Kits

Help Face
Need a little help?
4 items
Grid
List
Compare
Product Image of 1/2" PEX Crimp x 7/8" Ballcock One Piece Supply Riser Kit, Multi Turn Angle (12" Length)
$13.27 each
BOX UP & SAVE 7%
$616.00 box of 50
$12.32 each
In Stock
Get 2 by Mon, Nov 23
In Stock
Get 2 by Mon, Nov 23
Compare
Product Image of 1/2" PEX Crimp x 1/2" FNPT One Piece Supply Riser Kit, Multi Turn Angle (30" Length)
$8.99 each
BOX UP & SAVE 14%
$386.50 box of 50
$7.73 each
In Stock
Get 1 by Mon, Nov 23
In Stock
Get 1 by Mon, Nov 23
Compare
Product Image of 1/2" PEX Crimp x 1/2" FIP  One Piece Supply Riser Kit, Multi Turn Angle (12" Length)
$18.09 each
In Stock
Get 30 by Mon, Nov 23
In Stock
Get 30 by Mon, Nov 23
Compare
Product Image of 1/2" PEX Crimp x 7/8" Ballcock One Piece Supply Riser Kit, Multi Turn Angle (12" Length)
$47.50 each
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Resources
FAQs, Manuals & Videos
Videos
Articles
More About One Piece PEX Crimp Supply Riser Kits

One Piece PEX Crimp Supply Riser Kits are kits that connect PEX supply piping to a fixture, pairing a PEX crimp inlet with a multi turn angle valve in one assembly. The Brasscraft examples in the listing include a 1/2" PEX crimp x 1/2" FIP kit and a 1/2" PEX crimp x 7/8" ballcock kit, each with a 12" length. A 1/2" PEX crimp x 1/2" FNPT kit in a 30" length is listed as well. The examples use chrome plated brass, and the 12" kits are listed as lead free. The 7/8" ballcock kit is described as a one piece design that saves installation time. Matching outlet type, length, and inlet size to the fixture decides whether a kit installs cleanly or needs a second trip.

Subcategories

  • 1/2" FIP Riser Kits: Riser kits with an FIP outlet suit fixtures that take a female iron pipe thread connection. The Brasscraft 1/2" PEX crimp x 1/2" FIP kit has a 12" length, an angle multi turn valve, and a chrome plated brass body. It is listed as lead free. Plumbers choose this style when the fixture connection is 1/2" FIP.
  • 7/8" Ballcock Riser Kits: Ballcock riser kits pair a PEX crimp inlet with a 7/8" ballcock outlet. The Brasscraft 1/2" PEX crimp x 7/8" ballcock kit has a 12" length, a machined one piece brass body, and multi turn operation, and it is listed as lead free. It is described for potable water distribution systems in accessible locations only. Plumbers choose it when the fixture connection is a 7/8" ballcock.
  • 1/2" FNPT Riser Kits: FNPT riser kits connect PEX supply piping to a fixture with a female NPT connection. The Brasscraft 1/2" PEX crimp x 1/2" FNPT kit is listed in a 30" length with an angle multi turn valve and a chrome plated brass body. The longer length gives more reach than the 12" kits in the listing. Plumbers choose it when the fixture sits farther from the supply stub.

Buying Guide

Start with the fixture connection, because the outlet decides which kit fits. Outlet types in the listing include 1/2" FIP, 1/2" FNPT, and 7/8" ballcock, and they are not interchangeable.

Next, pick the length. The Brasscraft examples are listed in 12" and 30" lengths, so measure from the supply stub to the fixture inlet before choosing. A kit that is too short strains the connection, and a kit that is too long has to be coiled in the cabinet.

When comparing One Piece PEX Crimp Supply Riser Kits, confirm the inlet and valve style. All four examples use a 1/2" PEX crimp inlet and an angle, multi turn valve. Check that the PEX size on the job is 1/2" before ordering.

Look at material and compliance. The examples use chrome plated brass, and the 12" kits are listed as lead free. The 30" FNPT kit does not list lead free status in its specifications, so confirm that detail before ordering if the job requires it.

The 7/8" ballcock kits are described for potable water distribution systems in accessible locations only, so factor in access to the valve when planning where it sits. Record the outlet, length, and inlet size in the job notes so repeat installs go quickly.

Frequently Asked Questions

What does a one piece PEX crimp supply riser kit include?

One Piece PEX Crimp Supply Riser Kits combine a PEX crimp inlet, an angle multi turn valve, and a riser in one piece. The Brasscraft 1/2" PEX crimp x 1/2" FIP kit, for example, has a 12" length and a chrome plated brass body.

Which outlet types are listed for these riser kits?

The Brasscraft examples in One Piece PEX Crimp Supply Riser Kits list 1/2" FIP, 1/2" FNPT, and 7/8" ballcock outlets. Each outlet needs to match the fixture connection, so confirm the outlet before ordering.

What lengths do the PEX crimp supply riser kits come in?

The Brasscraft examples are listed in 12" and 30" lengths. The 12" kits include the 1/2" FIP and 7/8" ballcock versions, and the 30" kit has a 1/2" FNPT outlet. Measure the run before choosing a length.

Are One Piece PEX Crimp Supply Riser Kits lead free?

The 12" Brasscraft examples, including the 1/2" FIP and 7/8" ballcock kits, are listed as lead free. The 30" FNPT kit does not state lead free status in its specifications. Confirm the detail on the exact kit when the job requires it.

Where can the 7/8" ballcock riser kit be installed?

The Brasscraft 1/2" PEX crimp x 7/8" ballcock kit is described for potable water distribution systems in accessible locations only. It has a machined, one piece brass body with multi turn operation. Plan the valve location so it stays accessible.

Didn't find what you're looking for? 
Let us know
.