Apply to be a TradeMaster!
Main product image of 3/4" Push Connect x 3/4" FIP Speedi Plumb Plus Polymer Water Heater Connector (18" Length)
Magnifying glass
Hover image to zoom

3/4" Push Connect x 3/4" FIP Speedi Plumb Plus Polymer Water Heater Connector (18" Length)

SKU:
BWBOPS18
Rating:
(0)
Q&A:
(0)
3/4" Push Connect x 3/4" FIP Speedi Plumb Plus Polymer Water Heater Connector (18" Length)
Magnifying glass
Hover image to zoom
BWBOPS18 has been discontinued
Discontinued October 30, 2020
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Length (Inches)
18" Length
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Connection Type
Push-Fit x FNPT Connection

Description

–
3/4" Push Connect x 3/4" FIP Speedi Plumb Plus Polymer Water Heater Connector (18" Length)

Specs

–
Size:

3/4"

Length (Inches):

18"

Insertion Depth:

1-1/8"

Warranty:

1 Year

Connection Type:

Push-Fit x FNPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm