Apply to be a TradeMaster!
Main product image of 1/2" Nom Comp (5/8" OD) x 3/8" x 1/4" OD Comp Dual Outlet, Angle Supply Stop Valve, Lead Free (Chrome Plated)
Magnifying glass
Hover image to zoom

1/2" Nom Comp (5/8" OD) x 3/8" x 1/4" OD Comp Dual Outlet, Angle Supply Stop Valve, Lead Free (Chrome Plated)

SKU:
CR1900DVX-C
Rating:
(0)
Q&A:
(0)
1/2" Nom Comp (5/8" OD) x 3/8" x 1/4" OD Comp Dual Outlet, Angle Supply Stop Valve, Lead Free (Chrome Plated)
Magnifying glass
Hover image to zoom
$42.63 each
Backorder
Backorder
Get it Fri, Oct 30 - Mon, Nov 30

MANUALS (2)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
Nominal Compression
Product Highlight: Outlet Type
OD Compression
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
3/8" x 1/4"
Product Highlight: Size
1/2" x 3/8" x 1/4"
Product Highlight: Material
Brass

Description

–
For use in potable water distribution systems. Not intended for recirculating water systems that produce continuous use temperatures above 115°F. For those applications, use BrassCraft KT series ball stops.

Design Features:
  • Independent flow control. Dual outlet, dual shut-off operation permits you to shut-off water flow to one fixture while maintaining water flow to another fixture
  • Code approved replacement for areas requiring separate shut-offs for two lines
  • Machined one-piece brass body provides strength, durability and long-lasting performance
  • Knurled oval handle provides a secure grip and smooth on/off operation
  • Easy-to-remove handle with screw attachment protects accidental stop operation during rough-ins
  • Compliant Dual-Outlet, Dual Shut-Off Stops available for California and Vermont "low-lead" requirements

Specs

–
Outlet Type:

OD Compression

Material:

Brass

Finish:

Chrome

Product Type:

Supply Stop

Size:

1/2" x 3/8" x 1/4"

Inlet Size:

1/2"

Outlet Size:

3/8" x 1/4"

Valve Type:

Shut-Off

Type:

Multi-Turn

Body Pattern:

Angle

Inlet Type:

Nominal Compression

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy